Shop All Fake Plants
Nature Spring
Artificial Boxwood Topiary 3-inch Tower Style Faux Plant in Sturdy Pot for Indoor/Outdoor Home Decor
Mfr # 146000MSG
Zoro # G601715188
original price:
$209.99
5% off
new price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 36
- Length 17
- Width 17
- Weight 16.75
Product Information
- Brand Nature Spring
- MFR # 146000MSG
- Zoro # G601715188
- UPC # 194189634337
- Country of Origin China
- Category Fake Plants
Dimensions
Height | 36 |
Length | 17 |
Width | 17 |
Details
Weight | 16.75 |
Description
The Artificial Boxwood Topiary by Nature Spring is sure to brighten up any room or outdoor space with its lush greenery and dense leaves, providing a realistic look that is hassle-free. Decorate an entryway, patio, porch, bathroom, or office with this no-maintenance ornamental faux plant, for a decor piece that brings the outdoors in! Set in its own durable, 10-in diameter pot, you can easily set it inside a decorative planter (not included) or transfer it to a container of your choice. The UV protectant design can stand up in outdoor elements, allowing you to freshen up any space, inside or outside the home!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Metal Cutout, Be Thankful Cursive Cutout Sign, 3D Word Art Accent Décor, Modern Rustic Farmhouse (728883PYQ)
- UNIVERSAL Universal Economy Bookends, 9"H, Black, PK2 (UNV54091)
- HON Accommodate Series Cafe Stool with Fixed Arms, Supports Up to 300 lb, 30" Seat Height, Black (HSCS2.F.E.CU10.CBK)
- NATIONAL PUBLIC SEATING Stacking Chair, 8500 Series, Polypropylene Black, PK4 (8510)
- NATURE SPRING 21” Artificial Fern Wreath with Grapevine Base, UV Resistant Wreath with Blossoms, for Front Door (106218JNL)
- NATURE SPRING Nature Spring 5 FT Faux Cedar Potted Topiary Tree (101361UVL)
- NATURE SPRING 6-ft Tall Artificial Bamboo, Faux Potted, Indoor Floor Plant for Home, Office Décor, Natural Trunk (716489LSN)
- NATURE SPRING Nature Spring 5 Foot Birch Artificial Tree (900379BSP)
- NATURE SPRING 18PC Artificial Rose Bundle (Pink) (320843EJY)
- NATURE SPRING Set of 2 Artificial Hedyotis Tree, Faux Potted Topiary Plant, UV Resistant Indoor/Outdoor, Large (347507DHJ)
- NEARLY NATURAL 54 and rdquo; Pumpkin and Gourd Garland (4938)
- Nature Spring Fake Plants