Shop All Fake Plants
Nature Spring
5-foot Artificial Palm Tree Large Faux Potted Tropical Plant Indoor / Outdoor for Home or Office
Mfr # 557291QZS
Zoro # G701710564
product price: $96.45
/ea
Free Shipping & Returns
$96.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 60
- Width 30
- Length 30
- Weight 13.6
Product Information
- Brand Nature Spring
- MFR # 557291QZS
- Zoro # G701710564
- UPC # 194189633361
- Country of Origin China
- Category Fake Plants
Dimensions
Height | 60 |
Width | 30 |
Length | 30 |
Details
Weight | 13.6 |
Description
Create your own mini tropical oasis with the 5-Foot Artificial Palm Tree by Nature Spring. These faux trees are great for busy folks who want a bit of greenery in their garden or home, but don't have time to care for living plants. The branches and leaves are vividly colored and look life-like, reinvigorating the landscaping of your lawn or garden. You can use them inside your home or outside on your porch, patio or deck for decoration that's easy to care for. The bottom of this tree is weighted to wIt'stand wind and the elements in outdoor spaces while also being light enough to be moved between spaces, and the leaves are UV resistant to remain colorfast. If you're using this plant indoors, the leaves wipe clean with a soft, damp cloth when needed. You can use them to add privacy to your deck, pool or patio and add natural looking decoration indoors. They're also great for restaurant decor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINSOME Winsome 94228 3-Tier Medium Beechwood Storage Shelf or Bookcase - Antique Walnut (94228)
- SAFAVIEH 5 x 8 ft. South Hampton Hand Tufted Rectangle Area Rug, Grey (SHA302F-5)
- OKLAHOMA SOUND Tabletop Lectern, Mahogany, 13-3/4" H (22-MY)
- FLASH FURNITURE Office Chair, 28-1/2"L47-1/2"H, Padded Flip-up, ContemporarySeries (BT-20180-LEA-GG)
- NATURE SPRING 24PC Artificial Rose Buds, Yellow (515550ZAQ)
- NATURE SPRING Boxwood Wreath, Artificial Wreath for the Front Door, Home Decor, UV Resistant - 12 Inches (109755APT)
- NATURE SPRING Nature Spring Set of 3 Potted Faux Grass Plants (589832KON)
- NATURE SPRING Nature Spring 5 Foot Birch Artificial Tree (900379BSP)
- NATURE SPRING 14.5-Inch Artificial Bonsai Tree (685750AZY)
- NATURE SPRING Artificial Podocarpus, 36" Double Ball Style Faux Plant in Sturdy Pot, Indoor or Outdoor Home Decor (112088QNJ)
- ADLMIRED BY NATURE Admired by Nature ABN5P022-NTRL-R Artificial Frosted Ruscus Plant with Ceramic Pot - Green (ABN5P022-NTRL-R)
- Nature Spring Fake Plants