Shop All Planters & Window Boxes
Nature Spring
3-tier Plant Stand, Indoor/Outdoor Folding Spiral Stairs Wrought Iron with Staggered Shelves, Black
Mfr # 406768IGZ
Zoro # G101715480
product price: $76.79
/ea
Free Shipping & Returns
$76.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 22
- Length 22
- Height 24
- Weight 9.05
Product Information
- Brand Nature Spring
- MFR # 406768IGZ
- Zoro # G101715480
- UPC # 194189580443
- Country of Origin United States
- Category Planters & Window Boxes
Dimensions
Width | 22 |
Length | 22 |
Height | 24 |
Details
Weight | 9.05 |
Description
Bring vintage charm to your home or garden with the 3-Tier Folding Spiral Stair Plant Stand by Nature Spring. This flower and greenery display features laser-cut scrollwork and a wrought iron-inspired design to be a charming focal point for your lawn or home. The metal frame is powder coated with a matte black paint to resist rust and corrosion and is lightweight enough to easily move from spot to spot without sacrificing strength. Each wedge-shaped stair display is a different height to allow you to create a unique arrangement and the whole frame folds and nests in itself for convenient storage. The plant stand features single-piece construction so it's ready to use straight out of the box. It makes a great Mother's Day, housewarming or birthday gift.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Deck-Caster 21 3 (687-05069B-0638)
- AFTERMARKET Rocker Link Fits Massey Ferguson 35 50 65 135 150 165 230 ++ Tractors (180973M2)
- SOLO Pump Repair Kit Viton (4900407-K)
- A & I PRODUCTS Stabilizer Arm, Adjustable, Cat l 29" x2" x2" (A-SA004)
- NATURE SPRING Square Planter Box, Lattice Container with Bottom Insert for Flowers and Plants, Black (955237EPR)
- NATURE SPRING Nature Spring Raised Garden and Flower Bed Kit (432320NVD)
- NATURE SPRING Square Planter Box, Lattice Container with Bottom Insert for Flowers and Plants, White (590677EPU)
- NATURE SPRING Raised Garden Bed and Plant Holder Kit, Adjustable Galvanized Iron for Flowers, Vegetables, Herbs (379666EKO)
- NATURE SPRING Plant Stand, 3-tier Indoor / Outdoor Folding Wrought Iron Inspired Metal Home and Garden (Black) (413008KEE)
- NATURE SPRING 4-tier Ladder Plant Stand Bamboo Storage Shelf, Foldable Indoor/Outdoor Rack for Flowerpots, Display (891235DLR)
- RUGG Polyresin Planter Green (AR6-FG)
- Nature Spring Landscaping Materials