Shop All Fountains, Garden Statues & Sculptures
Nature Spring
3-piece Yard Decor, Solar Outdoor LED Stake Butterfly, Hummingbird, Dragonfly Light, Battery Operated
Mfr # 432274VFO
Zoro # G201710583
original price:
$22.39
15% off
new price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.75
- Height 32
- Width 3.5
- Weight 0.9
Product Information
- Brand Nature Spring
- MFR # 432274VFO
- Zoro # G201710583
- UPC # 194189633804
- Country of Origin China
- Category Fountains, Garden Statues & Sculptures
Dimensions
Length | 4.75 |
Height | 32 |
Width | 3.5 |
Details
Weight | 0.9 |
Description
The Solar Outdoor LED Light and Battery Operated Butterfly, Hummingbird and Dragonfly Yard Stake by Nature Spring gives off a soft solar light while providing delightful accent lighting making it a wonderful addition to any yard. The solar light soaks up the sun's energy during the day and turns on at dusk. The whimsical yard stakes are made from durable stainless Steel, long-lasting and weather resistant that will be adored for years to come!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Manure Fork, 5 Tine, 54" Alum. Handle (FK 72065)
- CORE TARPS 20 ft L x 0.5 mm H x 10 ft W Heavy Duty 5 Mil Tarp, Silver/Black, Polyethylene (CT-501-10X20)
- LASTPLAY Standard Leaf Skimmer with Nylon Net (LA104890)
- NGK SPARK PLUGS NGK Spark Plug, BPR5ES (130-930)
- NATURE SPRING Bamboo Wind Chime, 38" Natural Environment Conscious, Hand Crafted, Tuned, for Garden, Patio (268255BBN)
- NATURE SPRING 3-tier Indoor Tabletop Cascading Water Fountain with LED Lights and Rocks for Office and Home Decor (834765GGA)
- NATURE SPRING Set of 2 Squirrel Statues, Resin Animal Figurines for Outdoor Lawn and Garden Décor, Flower Beds (188671EZD)
- NATURE SPRING Jar Water Fountain, Ceramic Glazed Pot Resin, Electric Pump/ LED Lights, Indoor/Outdoor Imperial Red (541260JPL)
- NATURE SPRING Yard Decor, Solar Outdoor LED Light and Battery-Operated Little Boy Statue for Garden, Patio, Lawn (239992OCI)
- NATURE SPRING Tuned Metal and Wood Wind Chime 28" with Silver Finish and Soothing Tone For Home, Garden, Patio (945540XII)
- DEKORRA Artificial Rock Smaller Diameter, Fieldstone (119-FS)
- Nature Spring Fountains, Garden Statues & Sculptures