Shop All LED Outdoor Lighting
Nature Spring
100 White Bulbs Solar Powered LED Rope Lights, 32-feet Long, Steady/Twinkle Mode for Outdoor Lighting
Mfr # 711861IUP
Zoro # G101710546
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4
- Height 2.1
- Length 384
- Weight 0.9
Product Information
- Brand Nature Spring
- MFR # 711861IUP
- Zoro # G101710546
- UPC # 194189633613
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 4 |
Height | 2.1 |
Length | 384 |
Details
Weight | 0.9 |
Description
The Solar Powered LED Rope Lights by Nature Spring are ideal for lighting up your garden, patio, porch, gate, balcony, lawn, shrubs or trees. The 32-foot-long strand features 25-feet packed 100 bright LED light bulbs with two lighting mode options - steady and flashing. The remaining 7-feet is plain cord allowing you to illuminate your outdoor space without electricity, extension cords, or wiring. These versatile lights are recharged by the solar panel during the day under direct sunlight and turn on automatically at dusk and off at dawn. They are perfect for both indoor and outdoor events too!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLSOP Home Garden Soji Stella Boho Globe 12in Tyvek Solar Lantern (31598)
- VAXCEL Yosemite 8in Outdoor Light Bronze (OW33483BBZ)
- DABMAR LIGHTING Plastic Pier, Mount 3" O.D. (BS200-B)
- FEIT ELECTRIC Bulb Cfl Pl 27W Dl (BPPL27F/65K)
- NATURE SPRING Set of 6 Nature Spring Outdoor Solar LED Lights, Garden Stakes with Torches for illuminating Pathways (358996KQC)
- NATURE SPRING Solar Powered LED Rope Lights, 50 White Bulbs, 23 Feet Long, Steady or Twinkle Mode, Outdoor Lighting (211838OJE)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Fixture for Gardens, Pathways, and Patios, Bronze (759962MUN)
- NATURE SPRING Solar Powered LED String Lights, 200 White Bulbs, Steady or Twinkle Mode for Outdoor (72-feet) (669268VHG)
- NATURE SPRING Outdoor Solar Powered Rope Light Cable String 100 LED with 8 Modes for Backyard (Warm White) (206994XAS)
- NATURE SPRING Set of 4 LED Battery Powered Outdoor Solar Lights with Auto On for Home, Patio, Deck and Driveway (101076GXH)
- HOMEVENUS Smart Outdoor LED Patio String Lights, 36 Foot, 18 Bulb, Dimmable, Color Changing (SY-SL5C01)
- Nature Spring LED Outdoor Lighting