Shop All Clipboards
Nature Saver
Plastic Clipboard, Blue
Mfr # NAT01542
Zoro # G3452613
original price:
$4.05
3% off
new price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 8-1/2" x 12"
- Color Blue
- File Size Letter
- Material Recycled Plastic
- Mounting Style Clip
Product Information
- Brand Nature Saver
- MFR # NAT01542
- Zoro # G3452613
- Country of Origin China
- Category Clipboards
Dimensions
Sheet Size | 8-1/2" x 12" |
File Size | Letter |
Details
Item | Clipboard |
Color | Blue |
Material | Recycled Plastic |
Mounting Style | Clip |
Description
Plastic ClipboardsPlasticBlue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIC Brite Liner Grip Pastel Highlighters, 12PK (BICGBLD11AST)
- MINWAX Blend Fil Pencil No.6 (110066666)
- SPARCO Stretch Wrap Film, Heavyweight, 18"x1500' Roll, 4/CT, Clear PK (SPR56018)
- ZORO SELECT 10" x 2" Open Poly Bags, 0.90 mil, Clear (46K582)
- NATURE SAVER Plastic Clipboard, Black (NAT01540)
- NATURE SAVER Plastic Clipboard, Red (NAT01541)
- SAUNDERS MFG Saunders Recycled Plastic Clipboard with Antimicrobial Protection, 8-1/2" x 12", Green (21604)
- SAUNDERS 8-1/2" x 14" Clipboard, Arch, Lock (5713)
- SAUNDERS SlimMate Storage Clipboard- Clear (871)
- SAUNDERS Ring Binder Clipboard, Legal File Sz, Brn (5713)
- OMNIMED HIPPA Compliant Covered Poly Clipboard, PK5 (2051035FG)
- Nature Saver Clipboards