Shop All Plant & Tree Support
Natria
Natria 7000307 32 oz Concentrate Grass & Weed Control
Mfr # 7000307
Zoro # G104108579
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Natria
- MFR # 7000307
- Zoro # G104108579
- UPC # 687073065008
- Country of Origin Unknown
- Category Plant & Tree Support
Description
Features
- Non-selective control of listed grasses, weeds and Moss
- Works fast See visible results in minutes
- For use on patios, driveways, sidewalks and flower beds
- Kills barnyard grass, chickweed, dandelion, kudzu, poison ivy, Clover, stinkweed and more
- Kills roots Epa registered
- Product Form: Concentrate
- Organic: No
- Container Size: 32 oz
- Active Ingredient: Ammoniated soap of fatty acids; Maleic hydrazide
- Rain Proof: No
- Pre Emergent: No
- Post Emergent: Yes
- Country of Origin: United States
- Weight: 2.36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Landscapers Select GS95113L Spot Sprinkler, Metal (GS95113L)
- HI-RUN Tires and Wheels, 300 lb, Lawn Mower (PL1001)
- STENS Toro 23-2410-03 Hi-Lift Blade 345-314 (345-314)
- ACHIM IMPORTING Achim FTVMA45420 12 x 12 in. Nexus Natural Clay Self Adhesive Vinyl Floor Tile; 20 sq. ft. - 20 Tiles Per Box (FTVMA45420)
- COAST OF MAINE Buds & Blooms Organic Granules All Purpose Plant Food 3 lb (1amFB3c)
- DP INDUSTRIES Bulk Hardwood Field and Plant Labels, Wood, Pack of 250 (MLT12118C2)
- MIRACLE-GRO Allpurp Plnt Food 1.75Lb (3003610)
- GRANDOLDGARDEN Coropration Gardener's Blue Ribbon 13inch Rolling Plant Caddie (GR31312)
- SOUTHWESTERN CREATIO Peony Ring Plant Support (TTC233OH)
- BOND Super Steel Plant and Tree Stakes (SS6-HD)
- BETTER BILT Trellis System for Climbing Plants (20X66 SMALL TRELLIS)
- Natria Landscaping Materials