Shop All Aprons
This Product is Discontinued
National Safety Apparel
Isolation Gown, Yellow, 47" L, 45" W (Discontinued)
Mfr # GOWN-L1-SMMD-NR
Zoro # G4422110
This Product is Discontinued
Key Features
- Color Yellow
- Material Polyester, Cotton
- Width 45 in
- Closure Type Ties
- Seam Style Stitching
Product Information
- Brand National Safety Apparel
- MFR # GOWN-L1-SMMD-NR
- Zoro # G4422110
- UPC # 845811080243
- Country of Origin United States
- Category Aprons
Dimensions
Width | 45 in |
Details
Item | Isolation Gown |
Color | Yellow |
Material | Polyester, Cotton |
Closure Type | Ties |
Seam Style | Stitching |
Description
Isolation Gown, Closure Type Ties, Color Yellow, Material Cotton, Polyester, Seam Style Stitching, Size S/M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.