Shop All Heat Resistant Gloves
National Safety Apparel
Heat Resistant Gloves, Tan, PBI/Kevlar, PR
Mfr # G64PBVB07214
Zoro # G4185535
product price: $107.99
/pr
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Regular
- Length 14"
- Material PBI/Kevlar(R)
- Max. Temp. 600 Degrees F
- Standards ANSI/ISEA 105 Heat Level 5
Product Information
- Brand National Safety Apparel
- MFR # G64PBVB07214
- Zoro # G4185535
- Country of Origin United States
- Category Heat Resistant Gloves
Dimensions
Size | Regular |
Length | 14" |
Details
Item | Thermal Gloves |
Material | PBI/Kevlar(R) |
Max. Temp. | 600 Degrees F |
Standards | ANSI/ISEA 105 Heat Level 5 |
Lining | Wool |
Application | Heat Exposure, Steel Mill, Furnace Maintenance, Industrial Applications, Recycling Plants, Glass Plants & Manufacturing |
Fabric Weight | 22 oz. |
ANSI/ISEA Cut Level | 4 |
Cut | Gunn |
Color | Brown |
Thumb Style | Wing |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
ANSI/ISEA Cut Level - 2011 | 4 |
Sold As | Pair |
Description
Knit Gloves, ANSI/ISEA Cut Level 4, ANSI/ISEA Abrasion Level Not Rated, Standards ANSI/ISEA 105 Heat Level 5, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Safety Cone, 26 in Height, 10 1/2 in Width, HDPE, Cone, English, Spanish (FG627777YEL)
- UNIWELD Cutting Torch, 21in.L, 90 deg. Head (830-21FB)
- SUNBELT Carabiner-Oval OS Keylock, Supersafe, SS 6.5" x4" x1" (A-B1ABKL321SS)
- GLOWSHIELD Class 3, Hi-Viz Orange Mesh Safety Vest, Size: Medium (SV703FO (M))
- NATIONAL SAFETY APPAREL Heat Resist Mittens, Ylw, PBI/Kevlar, PR (M25PBLW11001)
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Slvr/Grn, Univer, PR (G51MLLW00214)
- NATIONAL SAFETY APPAREL Heat Resistant Gloves, Ylw, L, PR (G43RTRF01012)
- NATIONAL SAFETY APPAREL Heat Resist Gloves, Brown, PBI/Kevlar, PR (G51PCLW13714)
- NATIONAL SAFETY APPAREL Aluminized Gloves, 285F, 13", PR (DJXGSP382-NR)
- NATIONAL SAFETY APPAREL Heat Resist. Gloves, Yellow, Univ., PR (G46KTNL00213)
- IRONCLAD PERFORMANCE WEAR Heat-Resistant Gloves (R-PYR-05-XL)
- National Safety Apparel Heat Resistant Gloves