Shop All Flame Resistant & Arc Flash Shirts
National Safety Apparel
Flame Resistant Crewneck Shirt, Navy, Modacrylic, XL
Mfr # C52FKSRXL
Zoro # G6353313
product price: $94.39
/ea
Free Shipping & Returns
$94.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ATPV Rating 4 cal/sq cm
- Gender Men's
- Arc Flash PPE Category 1
- Fits Chest Size 46 in to 48 in
- Hazard Risk Category (HRC) 1
Product Information
- Brand National Safety Apparel
- MFR # C52FKSRXL
- Zoro # G6353313
- Country of Origin United States
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Fits Chest Size | 46 in to 48 in |
Sleeve Length | Short |
Size - Body Type | Regular |
Sleeve Length Type | Short |
Maximum Chest Size | 37 in |
Minimum Chest Size | 37 in |
Description
ATPV Rating 4 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Blue, Fabric Weight 5.5 oz, Features Breathable Fabric, Heat Stress Reduction, Lightweight, Odor Control, Closure Type Pullover, Gender Men's, High-Visibility No, Flame-Resistant Crewneck Shirt, Material Trade Name Modacrylic, Maximum Chest Size 37 in, Minimum Chest Size 37 in, Neck Style Collar, Number of Pockets 0, Pattern Solid, Size XL, Sleeve Length Short, Sleeve Length Type Short
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LACROSSE Size 11 Men's Steel Rubber Boot, Black (267220)
- PROGRESS LIGHTING PETPE-UG-30 LED Emergency Exit Sign (PETPE-UG-30)
- LYLE Emrgncy Sign, 10x14in, Reflective Sheeting (U7-1085-RD_14X10)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (458P STD WHI)
- NATIONAL SAFETY APPAREL Flame Resistant Crewneck Shirt, Navy, Modacrylic, M (C52FKSRMD)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-LG-NR)
- NATIONAL SAFETY APPAREL DRIFIRE HELIX FR LS HV TSHIRT (TEE-HXC3-SM-NR)
- NATIONAL SAFETY APPAREL DRIFIRE Lightweight Long Sleeve FR T-Shirt, L-T, Navy Blue, (DF2-CM-446LS-NB-LGT)
- NATIONAL SAFETY APPAREL DRIFIRE Hi-Vis Work Shirt, Type R, Class 3, XL, Fluorescent Yellow, (DF2-AX3-324LS-HY-XL)
- NATIONAL SAFETY APPAREL DRIFIRE Lightweight Long Sleeve FR T-Shirt, M, Desert Sand, (DF2-CM-446LS-DS-MD)
- DRIFIRE Drifire Lightweight Flame Resistant 5.4 Oz. Short Sleeve T-Shirt, Large (DF2-CM-446TS-DS-LG)
- National Safety Apparel Workwear and Protective Clothing