Shop All Flame Resistant & Arc Flash Overalls & Coveralls
National Safety Apparel
Flame-Resistant Coverall, Khaki, L, HRC2
Mfr # C88LILG32
Zoro # G0018794
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Khaki
- Material Protera(R)
- Fits Chest Size 42 in to 44 in
- Fabric Weight 6.5 oz
Product Information
- Brand National Safety Apparel
- MFR # C88LILG32
- Zoro # G0018794
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Dimensions
Size | L |
Fits Chest Size | 42 in to 44 in |
Fits Waist Size | 42 in |
Sleeve Length | 35 1/2 in |
Size - Body Type | Regular |
Maximum Waist Size | 42 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Description
ATPV Rating 8.5 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Lay-Flat, Color Khaki, Fabric Weight 6.5 oz, Features Dual Hazard, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Protera(R), Maximum Chest Size 44 in, Maximum Waist Size 42 in, Minimum Chest Size 42 in, Size L, Size - Body Type Regular, Sleeve Length 35 1/2 in, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, UL Certified to NFPA 2112
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Full Brim SecureFit(TM) Full Brim Hard Hat, Type 1, Class C, Ratchet (4-Point), Yellow (H-802SFV-UV)
- ANSELL Coveralls, 25 PK, White, SMS, Zipper (WH15-S-92-101-05)
- MILWAUKEE TOOL 12 Pk Cut 5 Dipped Gloves - L (48-22-8952B)
- CARHARTT OV4277 W RlxdFit WshDck Lnd MckNck Vst (104224-BLK)
- NATIONAL SAFETY APPAREL Enespro ArcGuard Performance 40 cal Bib (ARC40B-SMR-NR)
- NATIONAL SAFETY APPAREL DRIFIRE 4.4 Flame Resistant Coverall, M, Navy Blue, (DF2-450C-CA-NB-MD)
- NATIONAL SAFETY APPAREL ArcGuard 12 cal UltraSoft Flame Resistant Coverall, LG x 32, Navy, (C88UPLG32)
- NATIONAL SAFETY APPAREL Flame-Resistant Coverall, Khaki, M, HRC2 (C88LIMD32)
- NATIONAL SAFETY APPAREL ArcGuard 8 cal UltraSoft Flame Resistant Coverall, LG x 32, Navy, (C88UJLG32)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, M (605-IND-N- M)
- CHICAGO PROTECTIVE APPAREL Flame Resistant Coverall, Navy Blue, Cotton Blend, XL (605-IND-N- XL)
- National Safety Apparel Workwear and Protective Clothing