Shop All Welding Caps
National Safety Apparel
Flame Resistant Balaclava, Navy, UltraSoft(R)
Mfr # H11RV
Zoro # G7524185
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Family Blue
- ATPV Rating 25 cal/sq cm
- Style Over the Head
- Arc Flash PPE Category 3
- Size Universal
Product Information
- Brand National Safety Apparel
- MFR # H11RV
- Zoro # G7524185
- Country of Origin United States
- Category Welding Caps
Dimensions
Size | Universal |
Details
Item | Flame Resistant Balaclava |
Color Family | Blue |
ATPV Rating | 25 cal/sq cm |
Style | Over the Head |
Arc Flash PPE Category | 3 |
Hazard Risk Category (HRC) | 3 |
Color | Navy |
Covers | Head, Ears, Face, and Neck |
Material | Ultrasoft(R) |
Closure Type | Pullover |
Standards | ASTM F1506, CSA Z462, NFPA 2112, NFPA 70E, OSHA 1910.269 |
Fabric Weight | 10.5 oz |
Garment Type | Balaclava |
Features | Designed for Comfort and Flexibility, Drip, Durable and Midweight Fabric, Flat Lock Seam for Comfort when Worn Under a Hard Hat, FR Fabric will not Melt, FR Protection will not Wash/Wear Out, Inherently Flame Resistant, or Ignite, Single Layer Ultrasoft(R) |
Material Trade Name | UltraSoft(R) |
Areas Covered | Ears, Face, Head, Neck |
Description
ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Areas Covered Ears, Face, Head, Neck, Closure Type Pullover, Color Navy, Fabric Weight 10.5 oz, Features Designed for Comfort and Flexibility, Drip, Durable and Midweight Fabric, Flat Lock Seam for Comfort when Worn Under a Hard Hat, FR Fabric will not Melt, FR Protection will not Wash/Wear Out, Inherently Flame Resistant, or Ignite, Single Layer Ultrasoft(R), Garment Type Balaclava, Flame Resistant Balaclava, Material Trade Name UltraSoft(R)
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPASS LED Edge-Lit Recessed Combo Exit/Em, Double Face, CELCR2RN (CELCR2RN)
- MCR SAFETY MIG/TIG Welding Gloves, Goatskin Palm, 8, 12PK (4908)
- CONDOR Exit Sign, English, 12" W, 8" H, Plastic, White (480W76)
- DUAL-LITE NEMA 4X Aluminum Red/White Exit Sign, One Side (SEWLSRWE)
- NATIONAL SAFETY APPAREL Flame Resistant Liner, Blue, Nomex(R) Fleece (H74FL10)
- NATIONAL SAFETY APPAREL Flame Resistant Knit Cap, Black, Nomex(R) (HNC2BK)
- NATIONAL SAFETY APPAREL Flame Resistant Balaclava, Navy, Modacrylic Blend (H85FK)
- NATIONAL SAFETY APPAREL Navy Hat, Nomex, One Size (H01FLCAP)
- CHILL-ITS BY ERGODYNE Flame Resistant Cooling Bandana, Blue, Cotton (6700FR)
- SAVE PHACE Welding Beanie with Flames (3012510)
- COMEAUX CAPS Reversible Cap, Assorted Designs, 7 3/4in. (20734)
- National Safety Apparel Welding Protection