Shop All Cryogenic Gloves
National Safety Apparel
Cryogenic Glove, S, Size 26 to 27 In., PR
Mfr # G99CRBERSMSH
Zoro # G0056052
product price: $209.99
/pr
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 26 in
- Finger Style Full Finger
- Arm Coverage Shoulder
- Color Blue
- Standards EN 511
Product Information
- Brand National Safety Apparel
- MFR # G99CRBERSMSH
- Zoro # G0056052
- Country of Origin United States
- Category Cryogenic Gloves
Dimensions
Glove Length | 26 in |
Glove Size | S |
Glove Length Style | Extended Cuff |
Details
Item | Cryogenic Gloves |
Finger Style | Full Finger |
Arm Coverage | Shoulder |
Color | Blue |
Standards | EN 511 |
Temp. Range | -260 Degrees to -300 Degrees F |
Application | Laboratory Applications, Low Temperature Applications, Liquid Nitrogen Handling, Blood Banks, Artificial Insemination Clinics, Food-Service Personnel, Liquis Oxygen Handling |
Glove Insulation Material | Thinsulate(R) |
Brand and Series | National Safety Apparel |
Glove Materials | Nylon |
Glove Hand Style | Left and Right |
Cryogenic Glove Features | Water-Resistant |
Glove Liner Material | Thinsulate(R) |
Cuff Style | Extended Gauntlet |
Min. Temp. | -300 Degrees F |
Description
Cryogenic Gloves, Glove Size S, Glove Length 26 in, Blue, Arm Coverage Shoulder, Min. Temp. -300 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Retractable Belt Barrier, Textured (50-41300MG/WB/SF)
- PICKARDT Steel Hand Stamp with Star Symbol, 3/8" (PIC-STAR-6-10)
- BRADY Caution Sign, 7" HX10" W, Aluminum, Width: 10", 132084 (132084)
- SE-KURE Outdoor Convex Polycarb w/2 T Bkts, 30 (DCVO-PC-18T-PB)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Blue, Olefin/Polyester, PR (G99CRBERSMEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Olefin/Polyester, Blue, PR (G99CRBERXLSH)
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Size 26 to 27 In., PR (G99CRSGPXLSH)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Straight, Blue, PR (G99CRSGPLGMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Size 17 to 18 In., PR (G99CRBEPMDEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Olefin/Polyester, PR (G99CRBERLGSH)
- TEMPSHIELD CRYO-GLOVES(R) MIDARM XXL, PR (MAXXL)
- National Safety Apparel Gloves & Hand Protection