Shop All Cryogenic Gloves
National Safety Apparel
Cryogenic Glove, M, Straight, PR
Mfr # G99CRSGPMDEL
Zoro # G4743654
product price: $260.99
/pr
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Glove Length 18 in
- Finger Style Full Finger
- Arm Coverage Elbow
- Color Blue
- Application Laboratory Applications, Low Temperature Applications, Liquid Nitrogen Handling, Blood Banks, Artificial Insemination Clinics, Food-Service Personnel, Liquis Oxygen Handling
Product Information
- Brand National Safety Apparel
- MFR # G99CRSGPMDEL
- Zoro # G4743654
- Country of Origin United States
- Category Cryogenic Gloves
Dimensions
Glove Length | 18 in |
Glove Size | M |
Glove Length Style | Extended Cuff |
Details
Item | Cryogenic Gloves |
Finger Style | Full Finger |
Arm Coverage | Elbow |
Color | Blue |
Application | Laboratory Applications, Low Temperature Applications, Liquid Nitrogen Handling, Blood Banks, Artificial Insemination Clinics, Food-Service Personnel, Liquis Oxygen Handling |
Standards | EN 511 |
Temp. Range | -260 Degrees to -300 Degrees F |
Glove Materials | Nylon |
Glove Coating Material | Silicone |
Min. Temp. | -300 Degrees F |
Glove Coating Coverage | Palm and Thumb |
Glove Hand Style | Left and Right |
Cuff Style | Extended Gauntlet |
Glove Insulation Material | Thinsulate(R) |
Brand and Series | National Safety Apparel |
Glove Liner Material | Thinsulate(R) |
Cryogenic Glove Features | Waterproof |
Description
Cryogenic Gloves, Glove Size M, Glove Length 18 in, Blue, Arm Coverage Elbow, Min. Temp. -300 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO LED Stop Sign 30" W, 30" H (2180-00209)
- CORDOVA Machinist Glove, HPPE Glass, A4, M, PR (3734M)
- CROSSFIRE Safety Glasses, Gray Anti-Fog (821 AF)
- RADIANS DeWalt® ANSI Z87.1+ Protector Smoke (DPG54-2D)
- NATIONAL SAFETY APPAREL Cryogenic Glove, L, Straight, PR (G99CRSGPLGEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Size 17 to 18 In., PR (G99CRSGPXLEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Blue, PR (G99CRBERXLEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Olefin/Polyester, L, PR (G99CRBEPLGMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, S, Olefin/Polyester, PR (G99CRBERSMMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 14 to 15 In., PR (G99CRBERLGMA)
- TEMPSHIELD CRYO-GLOVES(R) ELBOW XL, PR (EBXL)
- National Safety Apparel Gloves & Hand Protection