Shop All Cryogenic Gloves
National Safety Apparel
Cryogenic Glove, L, Size 26 to 27 In., PR
Mfr # G99CRBEPLGSH
Zoro # G0056104
product price: $276.99
/pr
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Length 26 in
- Finger Style Full Finger
- Glove Size L
- Arm Coverage Shoulder
- Temp. Range -260 Degrees to -300 Degrees F
Product Information
- Brand National Safety Apparel
- MFR # G99CRBEPLGSH
- Zoro # G0056104
- Country of Origin United States
- Category Cryogenic Gloves
Dimensions
Glove Length | 26 in |
Glove Size | L |
Glove Length Style | Extended Cuff |
Details
Item | Cryogenic Gloves |
Finger Style | Full Finger |
Arm Coverage | Shoulder |
Temp. Range | -260 Degrees to -300 Degrees F |
Application | Laboratory Applications, Low Temperature Applications, Liquid Nitrogen Handling, Blood Banks, Artificial Insemination Clinics, Food-Service Personnel, Liquis Oxygen Handling |
Color | Blue |
Standards | EN 511 |
Min. Temp. | -300 Degrees F |
Glove Liner Material | Thinsulate(R) |
Glove Insulation Material | Thinsulate(R) |
Glove Materials | Nylon |
Cuff Style | Extended Gauntlet |
Brand and Series | National Safety Apparel |
Glove Hand Style | Left and Right |
Cryogenic Glove Features | Waterproof |
Description
Cryogenic Gloves, Glove Size L, Glove Length 26 in, Blue, Arm Coverage Shoulder, Min. Temp. -300 Degrees F, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Safety Gloves, PR (2098-L (9))
- MCR SAFETY Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, XS, PR (9673XS)
- PIP Glove, Nitrile Dotted, Gy, Seamless, 2XL, PR (34-8745/XXL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Size 17 to 18 In., L, PR (G99CRBERLGEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, S, Size 14 to 15 In., PR (G99CRBEPSMMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Size 17 to 18 In., PR (G99CRBEPMDEL)
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Size 14 to 15 In., PR (G99CRBERXLMA)
- NATIONAL SAFETY APPAREL Cryogenic Glove, M, Size 26 to 27 In., PR (G99CRBERMDSH)
- NATIONAL SAFETY APPAREL Cryogenic Glove, Olefin/Polyester, Blue, PR (G99CRBERXLSH)
- TEMPSHIELD CRYO-GLOVES(R) MIDARM XXL, PR (MAXXL)
- National Safety Apparel Cryogenic Gloves