Shop All Aprons
National Safety Apparel
Cryogenic Apron, Blue, 36 In. L, 24 In. W
Mfr # A02CRC24X36
Zoro # G2375877
original price:
$191.99
2% off
new price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Nylon
- Width 24 in
- Closure Type Buckle
- Standards EN 511 Contact Cold Performance Level 2, EN 511 Convective Cold Performance Level 3
Product Information
- Brand National Safety Apparel
- MFR # A02CRC24X36
- Zoro # G2375877
- UPC # 845811055999
- Country of Origin United States
- Category Aprons
Dimensions
Width | 24 in |
Overall Length | 36 in |
Named Size | Universal |
Details
Item | Cryogenic Apron |
Color | Blue |
Material | Nylon |
Closure Type | Buckle |
Standards | EN 511 Contact Cold Performance Level 2, EN 511 Convective Cold Performance Level 3 |
Number of Pockets | 0 |
Fabric Weight | 10.6 oz |
Features | Adjustable Neck and Waist Straps have Quick Disconnects for Easy On/Off |
Apron Type | Bib Apron |
Waist Closure | Buckle |
Breakaway | Yes |
Minimum Temperature Rating | -300 Degrees F |
Water-Resistant | Yes |
Back Style | Open |
Neck Closure Type | Buckle |
Description
Cryogenic Apron, Apron Type Bib Apron, Color Blue, Features Adjustable Neck and Waist Straps have Quick Disconnects for Easy On/Off, Back Type Open, Breakaway Yes, Length 36 in, Material Nylon, Size Universal, Fabric Weight 10.6 oz, Minimum Temperature Rating -300 Degrees F, Standards EN 511 Contact Cold Performance Level 2, EN 511 Convective Cold Performance Level 3, Waist Closure Buckle, Water-Resistant Yes, Width 24 in, Neck Closure Buckle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Antifreeze Danger Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU4-0331-ND_5X3.5)
- BROTHER Brother® P-Touch® TZe Labeling Tape, 1/2"W, Black on Yellow (TZE631)
- MCR SAFETY Cut Resistant Coated Gloves, A4 Cut Level, Foam Nitrile, S, 1 PR (92753S)
- PROPPER BDU Patrol Cap, 60C/40P, Woodland Camo, M (F550512320M)
- NATIONAL SAFETY APPAREL Cryogenic Apron, Blue, 42 In. L, 24 In. W (A02CRC24X42)
- NATIONAL SAFETY APPAREL CutGuard 24in x 36in Kevlar Twill Bib Apron, (A02KV24X36)
- NATIONAL SAFETY APPAREL Cryogenic Apron, Blue, 48 In. L, 24 In. W (A02CRC24X48)
- FAME Bib Apron, F53, Chalk Stripe (83590)
- UNCOMMON THREADS 2-Pocket Bistro Apron Wht (3053-2500)
- FAME FABRICS Bib Apron, F53, Khaki (79050)
- FAME FABRICS Apron, 3-Pocket Bib, F10, Raspberry (82316)
- National Safety Apparel Workwear