Shop All Flame Resistant & Arc Flash Overalls & Coveralls
National Safety Apparel
ArcGuard 8 cal UltraSoft Flame Resistant Coverall, LG x 32, Navy,
Mfr # C88UJLG32
Zoro # G108421018
product price: $320.99
/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand National Safety Apparel
- MFR # C88UJLG32
- Zoro # G108421018
- UPC # 845811046300
- Country of Origin United States
- Category Flame Resistant & Arc Flash Overalls & Coveralls
Description
Arcguard 8 cal ultrasoft flame resistant coverall, lg x 32, navy, c88ujlg32 features: comfortable sewn-in elastic waist for a better fit covered zipper flame resistantont for easy entry two flame resistantont chest pockets with flaps and hidden snap closures large reinforced back pockets convenient side pass-through pockets leg openings made to fit over work boots all metal covered to ensure no contact with skin action back allows for full range of motion standards: compliant to astm f1506 for arc flash complies with osha 1910.269 compliant to nfpa 70e for arc flash compliant to csa z462 for arc flash canada ul certified to nfpa 2112
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Steel Toe Boot, Chemical Resistant, 15", PR (31341)
- HONEYWELL MILLER Shock Absorbing Lanyard, 6 ft., Green (219TWRS-Z7/6FTGN)
- NAUTILUS SAFETY FOOTWEAR Athletic Shoe, M, 14, Black, PR (N1911-M)
- HOTHANDS Toe Warmer, 3-1/2 in. x 2-3/4 in., PR (TT240)
- NATIONAL SAFETY APPAREL Enespro ArcGuard Performance 40 cal Bib (ARC40B-SMR-NR)
- NATIONAL SAFETY APPAREL Flame-Resistant Coverall, Khaki, L, HRC2 (C88LILG32)
- NATIONAL SAFETY APPAREL DRIFIRE 4.4 Flame Resistant Coverall, M, Navy Blue, (DF2-450C-CA-NB-MD)
- NATIONAL SAFETY APPAREL Flame-Resistant Coverall, Khaki, M, HRC2 (C88LIMD32)
- NATIONAL SAFETY APPAREL ArcGuard 12 cal UltraSoft Flame Resistant Coverall, LG x 32, Navy, (C88UPLG32)
- VIKING Viking FR Insulated 300D Bib Blk (3907FRWP-XL)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, 2XL (CEC2NV LN 50)
- National Safety Apparel Flame Resistant & Arc Flash Overalls & Coveralls