Shop All Electrical Protection Equipment
National Safety Apparel
Arc Flash Protection Clothing Kit, L
Mfr # KIT4SC40NGLG
Zoro # G9661707
product price: $1,551.99
/ea
Free Shipping & Returns
$1,551.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Size L
- Material Cotton, Nylon Blend
- Hazard Risk Category (HRC) 4
- Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269
Product Information
- Brand National Safety Apparel
- MFR # KIT4SC40NGLG
- Zoro # G9661707
- Country of Origin United States
- Category Electrical Protection Equipment
Dimensions
Size | L |
Fits Chest Size | 43 in to 47 in |
Fits Waist Size | 39 in to 41 in |
Minimum Waist Size | 39 in |
Maximum Waist Size | 41 in |
Minimum Chest Size | 37 in (Arc Flash Bib Overall), 43 in (Arc Flash Coat) |
Tag Size | 41 x 32 |
Maximum Chest Size | 40" (Arc Flash Bib Overall), 47in (Arc Flash Coat) |
Description
Arc Flash Clothing Kit, Blue, Size L, Fits Chest Size 43 in to 47 in, Fits Waist Size 39 in to 41 in, Inseam 32 in, Material Cotton, Nylon Blend, Hazard Risk Category (HRC) 4, Standards ASTM F1506, CSA Z462, NFPA 70E, OSHA 1910.269, Includes 40 Cal Compliance Short Coat & Bib Overall, Arc Flash Hood with PureView Faceshield, Hard Hat, Hood Bag and Gear Bag, Safety Glasses, Fabric Weight 9 oz
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP BEL-ART Write-On Label Tape- White, 1/2", PK6 (F13480-0050)
- SAS SAFETY VISOR CLEAR (SA5155)
- MILWAUKEE TOOL Climbing Blue Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1304)
- KIDDE Fire Extinguisher Bracket, For 2.5 lb to 2.75 lb Tank Weight, Vehicle Mounting Bracket, Black Steel (46640120)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, S (KIT4SC40NGSM)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, 2XL (KIT4SCLT40NG2X)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, M (KIT4SC40NGMD)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, 2XL (KIT4SC40NG2X)
- NATIONAL SAFETY APPAREL Arc Flash Protection Clothing Kit, 3XL (KIT4SC40NG3X)
- SALISBURY Arc Blanket, 15kA, 4 x 5 Ft., Blue (ARC45-15PS)
- HONEYWELL SALISBURY Arc Flash Clothing Kit, ATPV 20 cal/sq cm (SKCA20RGM-LF-PP)
- National Safety Apparel Arc Flash Protection