National Safety Apparel

Aluminized Jacket, M, Carbon Kevlar(R)


product price: $363.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Length 30 in
  • Color Silver
  • Material Carbon Kevlar(R)
  • Closure Type Snaps
  • Fabric Weight 19 oz
See all product information

Product Information

Dimensions

Size M
Length 30 in
Minimum Waist Size 34 in
Maximum Waist Size 36 in
Minimum Chest Size 37 in
Maximum Chest Size 38 in

Description

Aluminized Material Carbon Kevlar(R), Breathability Features Vented Back, Vented Underarms, Closure Features Leather Pull Tabs, Collar Style Turtleneck, Color Silver, Cuff Style Open, EN ISO 11612 Performance Convective Heat (B) Level 1, Flame (A), Molten Aluminium Splash (D) Level 3, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4, Closure Type Snaps, Fabric Weight 19 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.