Shop All Flame Resistant & Arc Flash Jackets & Coats
National Safety Apparel
Aluminized Jacket, L, Carbon Kevlar(R)
Mfr # C22NLLG30
Zoro # G0033652
original price:
$396.99
2% off
new price: $386.99
/ea
Free Shipping & Returns
$386.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Color Silver
- Material Carbon Kevlar(R)
- Closure Type Snaps
- Fabric Weight 19 oz
Product Information
- Brand National Safety Apparel
- MFR # C22NLLG30
- Zoro # G0033652
- UPC # 767654226001
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 30 in |
Maximum Waist Size | 39 in |
Minimum Waist Size | 37 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 39 in |
Description
Aluminized Material Carbon Kevlar(R), Breathability Features Vented Back, Vented Underarms, Closure Features Leather Pull Tabs, Collar Style Turtleneck, Color Silver, Cuff Style Open, EN ISO 11612 Performance Convective Heat (B) Level 1, Flame (A), Molten Aluminium Splash (D) Level 3, Molten Iron Splash (E) Level 3, Radiant Heat (C) Level 4, Closure Type Snaps, Fabric Weight 19 oz
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS 20" Steam Glove Lg (181624)
- ACCUFORM Fire Extinguisher Sign, 14X10", R/WHT (MFXG516VA)
- ALPHA PRO TECH Critical Cover® Boot Covers, Fluid Resistant, Universal, Blue, PK200 (BT-91412-B)
- MSA SAFETY Tubing, 10 ft. (10153103)
- NATIONAL SAFETY APPAREL Aluminized Jacket, 2XL, Carbon Kevlar(R) (C22NL2X30)
- NATIONAL SAFETY APPAREL Aluminized Jacket, XL, Carbon Kevlar(R) (C22NLXL30)
- NATIONAL SAFETY APPAREL Aluminized Jacket, M, Carbon Kevlar(R) (C22NLMD30)
- NATIONAL SAFETY APPAREL ArcGuard 12 cal UltraSoft Arc Flash Coat, L, Navy, (C04UP03LG32)
- NATIONAL SAFETY APPAREL Aluminized Jacket, 50, 3XL (C22NL3X50)
- NATIONAL SAFETY APPAREL CARBON ARMOUR Jacket, 2XL, Olive Green, C07H3GCBG2XL30 (C07H3GCBG2X30)
- STEEL GRIP Flame Resistant Jacket, Orange, Whipcord Indura, 3XL (OWCP 9450-30)
- National Safety Apparel Arc Flash and Flame Resistant Clothing