Shop All Outdoor Benches
National Recreation Systems
Bleacher, 5 Rows, 80 Seats, 24 ft. L
Mfr # NA-0524STD
Zoro # G3369935
Item requires special delivery charges. A $450.00 per item surcharge will be applied.
$8,317.99
Free 30-Day Returns
Key Features
- Number of Rows 5
- Material Aluminum
- Overall Height 112 1/2 in
- Color Silver
- Overall Width 24 ft
Product Information
- Brand National Recreation Systems
- MFR # NA-0524STD
- Zoro # G3369935
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 112 1/2 in |
Overall Width | 24 ft |
Overall Depth | 24 in |
Length | 24 ft |
Seat Height | 17 in |
Details
Item | Bleacher |
Number of Rows | 5 |
Material | Aluminum |
Color | Silver |
Seats | 80 |
Assembly | Unassembled |
Product Type | Bleacher |
Finish | Mill Finish |
Number of Seats | 80 |
Row Rise | 8 in |
Description
Bleacher, Number of Seats 80, Number of Rows 5, Overall Height 112 1/2 in, Overall Width 24 ft, Overall Depth 24 in, Color Silver, Finish Mill Finish, Material Aluminum, Row Rise 8 in, Seat Height 17 in, Assembly Unassembled, Product Type Bleacher
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Gasket Kit-Complet (951-11061A)
- EGO Pole Saw Attachment, Silver, 31" Size (EP7500)
- ORBIT Bluetooth Faucet Timer (21005)
- BRIGGS & STRATTON Throttle Return Spring (690457)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats, 7-1/2 ft. L (TR-0307.5STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (NB-0415ALRSTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 5 Rows, 70 Seats, 21 ft. L (NA-0521STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 24 Seats, 12 ft. L (TR-0312STD)
- GT GRANDSTANDS BY ULTRAPLAY 3 Row National Rep Aluminum Bleacher, 9' Long, Single Footboard (NB-0309ASTD)
- LORELL LorellĀ® Outdoor Bench w/ Backrest, Charcoal (LLR42691)
- National Recreation Systems Outdoor Benches