Shop All Outdoor Benches
National Recreation Systems
Bleacher, 5 Rows, 50 Seats, 15 ft. L
Mfr # NA-0515STD
Zoro # G3369950
Item requires special delivery charges. A $500.00 per item surcharge will be applied.
$5,524.99
Free 30-Day Returns
Key Features
- Number of Rows 5
- Material Aluminum
- Overall Height 112 1/2 in
- Color Silver
- Overall Width 15 ft
Product Information
- Brand National Recreation Systems
- MFR # NA-0515STD
- Zoro # G3369950
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 112 1/2 in |
Overall Width | 15 ft |
Overall Depth | 24 in |
Length | 15 ft |
Seat Height | 17 in |
Details
Item | Bleacher |
Number of Rows | 5 |
Material | Aluminum |
Color | Silver |
Seats | 50 |
Assembly | Unassembled |
Product Type | Bleacher |
Finish | Mill Finish |
Row Rise | 8 in |
Number of Seats | 50 |
Description
Bleacher, Number of Seats 50, Number of Rows 5, Overall Height 112 1/2 in, Overall Width 15 ft, Overall Depth 24 in, Color Silver, Finish Mill Finish, Material Aluminum, Row Rise 8 in, Seat Height 17 in, Assembly Unassembled, Product Type Bleacher
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY Lockey: SUMO Magnetic, self-latching gate safety system Top-pull design (LK-PGL-50)
- MARSHALL EXCELSIOR Marshall Excelsior ME318P POL Adapter - Full Flow (ME318P)
- V & B MFG Mini Tiller (MT 86201)
- OREGON SpeedCut Nano Conversion Kit, 16" - Husqvarna 540 (614397)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 24 Seats, 12 ft. L (TR-0312STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats, 7-1/2 ft. L (TR-0307.5STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (NB-0415ALRSTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 5 Rows, 70 Seats, 21 ft. L (NA-0521STD)
- DURAMAX Ashton Convertible Table / Bench (68070)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Black (262076BK)
- National Recreation Systems Patio Furniture