Shop All Outdoor Benches
National Recreation Systems
Bleacher, 4 Rows, 56 Seats, 21 ft. L
Mfr # NB-0421ALRSTD
Zoro # G3370005
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,895.99
Free 30-Day Returns
Key Features
- Number of Rows 4
- Material Aluminum
- Overall Height 83 1/2 in
- Color Silver
- Overall Width 21 ft
Product Information
- Brand National Recreation Systems
- MFR # NB-0421ALRSTD
- Zoro # G3370005
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 83 1/2 in |
Overall Width | 21 ft |
Overall Depth | 24 in |
Length | 21 ft |
Seat Height | 18 in |
Details
Item | Bleacher |
Number of Rows | 4 |
Material | Aluminum |
Color | Silver |
Seats | 56 |
Assembly | Unassembled |
Product Type | Bleacher |
Finish | Mill Finish |
Number of Seats | 56 |
Row Rise | 6 in |
Description
Bleacher, Number of Seats 56, Number of Rows 4, Overall Height 83 1/2 in, Overall Width 21 ft, Overall Depth 24 in, Color Silver, Finish Mill Finish, Material Aluminum, Row Rise 6 in, Seat Height 18 in, Assembly Unassembled, Product Type Bleacher
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Stabilizer Jack Pads (44595)
- CATCHMASTER 96M Mouse Glue Tray (96M)
- AFTERMARKET Industrial And Lawn Mower V Belt A21 12 x 23 4L230 (OTB40-0115)
- HYDRORAIN Slide Repair, 1 in. Tube x 1 in Push Fit (08646)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (NB-0415ALRSTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 24 Seats, 12 ft. L (TR-0312STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats, 7-1/2 ft. L (TR-0307.5STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 5 Rows, 70 Seats, 21 ft. L (NA-0521STD)
- ZORO SELECT Outdoor Bench, 72 in. L, 31 in. H, GRN (4HUU3)
- GARDENISED Black Patio Garden Park Yard 50 Outdoor Steel Bench Powder Coated with Cast Iron Back (QI003333L)
- National Recreation Systems Outdoor Benches