Shop All Outdoor Benches
National Recreation Systems
Bleacher, 4 Rows, 40 Seats, 15 ft. L
Mfr # TR-0415ALRSTD
Zoro # G3369969
product price: $2,986.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,986.99
Free 30-Day Returns
Key Features
- Number of Rows 4
- Material Aluminum
- Overall Height 84 7/8 in
- Color Silver
- Overall Width 15 ft
Product Information
- Brand National Recreation Systems
- MFR # TR-0415ALRSTD
- Zoro # G3369969
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 84 7/8 in |
Overall Width | 15 ft |
Overall Depth | 24 in |
Length | 15 ft |
Seat Height | 18 in |
Details
Item | Bleacher |
Number of Rows | 4 |
Material | Aluminum |
Color | Silver |
Seats | 40 |
Assembly | Unassembled |
Product Type | Bleacher |
Finish | Mill Finish |
Number of Seats | 40 |
Row Rise | 6 in |
Description
Bleacher, Number of Seats 40, Number of Rows 4, Overall Height 84 7/8 in, Overall Width 15 ft, Overall Depth 24 in, Color Silver, Finish Mill Finish, Material Aluminum, Row Rise 6 in, Seat Height 18 in, Assembly Unassembled, Product Type Bleacher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Straight Valve Innertube (71-003)
- RV DESIGNER RV Designer E397 Clearance Light With Fleetwood Design - Amber (E397)
- FIMCO 40 gal. Spot Sprayer, 15 ft. Hose Length (LG-40-DLX)
- STENS Oem Replacement Carburetor Honda Gx160 5.5 Hp Small Engine 520-722 (520-722)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (NB-0415ALRSTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 5 Rows, 70 Seats, 21 ft. L (NA-0521STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats, 7-1/2 ft. L (TR-0307.5STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 24 Seats, 12 ft. L (TR-0312STD)
- GLOBAL INDUSTRIAL 8ft Outdoor Bench, Backless, Vertical Steel Slat, Black (262114BKKD)
- GT GRANDSTANDS BY ULTRAPLAY 2 Row National Rep Aluminum Bleacher, 7-1/2' Long, Single Footboard (NB-0207.5ASTD)
- STECK MANUFACTURING PORTABLE BENCH - HVY DUTY (SS35755)
- National Recreation Systems Patio Furniture