Shop All Outdoor Benches
National Recreation Systems
Bleacher, 4 Rows, 15 Seats, 7-1/2 ft. L
Mfr # TR-0407.5ALRSTD
Zoro # G3369987
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,805.99
Free 30-Day Returns
Key Features
- Number of Rows 4
- Material Aluminum
- Overall Height 84 7/8 in
- Color Silver
- Overall Width 90 in
Product Information
- Brand National Recreation Systems
- MFR # TR-0407.5ALRSTD
- Zoro # G3369987
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 84 7/8 in |
Overall Width | 90 in |
Overall Depth | 24 in |
Length | 7 1/2 ft |
Seat Height | 18 in |
Details
Item | Bleacher |
Number of Rows | 4 |
Material | Aluminum |
Color | Silver |
Seats | 15 |
Assembly | Unassembled |
Product Type | Bleacher |
Finish | Mill Finish |
Row Rise | 6 in |
Number of Seats | 20 |
Description
Bleacher, Number of Seats 20, Number of Rows 4, Overall Height 84 7/8 in, Overall Width 90 in, Overall Depth 24 in, Color Silver, Finish Mill Finish, Material Aluminum, Row Rise 6 in, Seat Height 18 in, Assembly Unassembled, Product Type Bleacher
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer H750 Tieback Strap - 18" (H750)
- INTERSTATE PNEUMATICS Pressure Washer 1/4 Inch Quick Connect High Pressure Spray Nozzle Tip - Green (PW7104-DG)
- PYLE 6-Stringclassic Guitar Junior Scale30Ææá (PGACLS30)
- FANMATS NFL Houston Texans Decal Stickers (60976)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (NB-0415ALRSTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 5 Rows, 70 Seats, 21 ft. L (NA-0521STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats, 7-1/2 ft. L (TR-0307.5STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 24 Seats, 12 ft. L (TR-0312STD)
- GLOBAL INDUSTRIAL 72 Perforated Metal Outdoor Picnic Bench with Backrest, Red (694557RD)
- CREEKVINE DESIGNS 5 ft Treated Pine Trestle Garden Bench (FB60TCVD)
- National Recreation Systems Outdoor Benches