Shop All Outdoor Benches
National Recreation Systems
Bleacher, 3 Rows, 54 Seats, 27 ft. L, Blue
Mfr # NB-0327ASTD_5005S
Zoro # G3369917
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,856.99
Free 30-Day Returns
Key Features
- Number of Rows 3
- Material Aluminum
- Overall Height 58 7/8 in
- Color Blue
- Overall Width 27 ft
Product Information
- Brand National Recreation Systems
- MFR # NB-0327ASTD_5005S
- Zoro # G3369917
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 58 7/8 in |
Overall Width | 27 ft |
Overall Depth | 24 in |
Length | 27 ft |
Seat Height | 16 in, 17 in |
Details
Item | Bleacher |
Number of Rows | 3 |
Material | Aluminum |
Color | Blue |
Seats | 54 |
Assembly | Unassembled |
Product Type | Bleacher |
Finish | Mill Finish |
Number of Seats | 54 |
Row Rise | 6 in |
Description
Bleacher, Number of Seats 54, Number of Rows 3, Overall Height 58 7/8 in, Overall Width 27 ft, Overall Depth 24 in, Color Blue, Finish Mill Finish, Material Aluminum, Row Rise 6 in, Seat Height 16 in, 17 in, Assembly Unassembled, Product Type Bleacher
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON PowerCut Saw Chain, 20", 3/8" Pitch, .063" Gauge, 72 Drive Links (75EXJ072G)
- AMS Auger, Mud, Dia 3 3/4 In, Quick Connect (300.18)
- PRIME-LINE Handle Leverlock Alum (1760)
- SOLO Nozzle Assortment for Manual Sprayers (4900448)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats, 7-1/2 ft. L (TR-0307.5STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (NB-0415ALRSTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 5 Rows, 70 Seats, 21 ft. L (NA-0521STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 24 Seats, 12 ft. L (TR-0312STD)
- GLOBAL INDUSTRIAL 96 Perforated Metal Outdoor Flat Bench, Red (262076RD)
- LEISURE CRAFT Bench/Back, Portable, 6ft., Purple (B6WBP-PURPLE)
- National Recreation Systems Patio Furniture