Shop All Outdoor Benches
National Recreation Systems
Bleacher, 3 Rows, 42 Seats
Mfr # NB-0321ASTD
Zoro # G3370090
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$2,721.99
Free 30-Day Returns
Key Features
- Number of Rows 3
- Material Aluminum
- Overall Height 78 in
- Color Silver
- Overall Width 21 ft
Product Information
- Brand National Recreation Systems
- MFR # NB-0321ASTD
- Zoro # G3370090
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 78 in |
Overall Width | 21 ft |
Overall Depth | 24 in |
Length | 21 ft |
Seat Height | 16 in, 17 in |
Details
Item | Bleacher |
Number of Rows | 3 |
Material | Aluminum |
Color | Silver |
Seats | 42 |
Assembly | Unassembled |
Product Type | Bleacher |
Finish | Mill Finish |
Number of Seats | 42 |
Row Rise | 6 in |
Description
Bleacher, Number of Seats 42, Number of Rows 3, Overall Height 78 in, Overall Width 21 ft, Overall Depth 24 in, Color Silver, Finish Mill Finish, Material Aluminum, Row Rise 6 in, Seat Height 16 in, 17 in, Assembly Unassembled, Product Type Bleacher
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Chain Saw File, Round, 8" X 3/8 (73741810)
- BRIGGS & STRATTON 46/52 Deflector Kit (1687750YP)
- JUST SCENTSATIONAL Tridents Pride Liquid Fish Fertilizer 16Oz By Bare Ground (TP-16)
- GREENWORKS .065x11Str Trimmer Line (29092)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats, 7-1/2 ft. L (TR-0307.5STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (NB-0415ALRSTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 24 Seats, 12 ft. L (TR-0312STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 5 Rows, 70 Seats, 21 ft. L (NA-0521STD)
- FROG FURNISHINGS Green 6' Comfort Park Avenue Bench (PB 6GRECPAE)
- GARDENISED Gardenised Outdoor Garden Patio Steel Park Bench Lawn Decor with Cast Iron Back, Black Seating bench for Yard, Patio, Garden and Deck (QI004259)
- National Recreation Systems Patio Furniture