Shop All Outdoor Benches
National Recreation Systems
Bleacher, 3 Rows, 18 Seats, 9 ft. L
Mfr # TR-0309STD
Zoro # G3370066
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,633.99
Free 30-Day Returns
Key Features
- Number of Rows 3
- Material Aluminum
- Overall Height 59 5/8 in
- Color Silver
- Overall Width 108 in
Product Information
- Brand National Recreation Systems
- MFR # TR-0309STD
- Zoro # G3370066
- Country of Origin United States
- Category Outdoor Benches
Dimensions
Overall Height | 59 5/8 in |
Overall Width | 108 in |
Overall Depth | 24 in |
Length | 9 ft |
Seat Height | 16 in |
Details
Item | Bleacher |
Number of Rows | 3 |
Material | Aluminum |
Color | Silver |
Seats | 18 |
Assembly | Unassembled |
Product Type | Bleacher |
Finish | Mill Finish |
Row Rise | 6 in |
Number of Seats | 18 |
Description
Bleacher, Number of Seats 18, Number of Rows 3, Overall Height 59 5/8 in, Overall Width 108 in, Overall Depth 24 in, Color Silver, Finish Mill Finish, Material Aluminum, Row Rise 6 in, Seat Height 16 in, Assembly Unassembled, Product Type Bleacher
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTY Scotty 459 Adjustable Rod Holder Extender (0459)
- STENS Aluminum Cutter Trimmer Head Heavy Duty String Trimmers (385-922)
- KAYTEE PRODUCTS Seed & Mealworm Treat Cake Wild Bird Hulled Sunflower Seed Seed Cake 6 oz (100528691)
- BLOEM Aqua Rite Series JW4123 Watering Can, 144 oz Can, Narrow Spout, Plastic, Earthy Yellow (JW41-23)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (NB-0415ALRSTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 4 Rows, 40 Seats, 15 ft. L (TR-0415ALRSTD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 15 Seats, 7-1/2 ft. L (TR-0307.5STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 24 Seats, 12 ft. L (TR-0312STD)
- NATIONAL RECREATION SYSTEMS Bleacher, 5 Rows, 70 Seats, 21 ft. L (NA-0521STD)
- TUHOME Misuri Storage Bench, Four Legs, Two Open Shelves, Light Oak (ZLD7108)
- GLOBAL INDUSTRIAL Locker Room Bench, Laminate w/ Steel Tube Pedestal Legs, 36inW x 12inD x 17inH (695975S)
- National Recreation Systems Outdoor Benches