Shop All Utility Stools
National Public Seating
Stool w/Back, Steel, Vinyl, Blk, 14" dia.
Mfr # 6424HB-10
Zoro # G6937143
product price: $132.57
/ea
Free Shipping & Returns
$132.57
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Frame Material 18 ga. Steel
- Backrest Yes
- Seat Material Vinyl
- Number of Casters 4
Product Information
- Brand National Public Seating
- MFR # 6424HB-10
- Zoro # G6937143
- UPC # 604747641085
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Details
Color | Black |
Frame Material | 18 ga. Steel |
Backrest | Yes |
Seat Material | Vinyl |
Number of Casters | 4 |
Item | Stool w/Back,Steel,Vinyl,Blk,14" dia. |
Style | Stool W/ Backrest |
Description
Stool w/Back,Steel,Vinyl,Blk,14 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALERA Interval Swivel Task Stool, Faux Leather (ALEIN4616)
- AMERICAN TIME Clock, Black Case, Analog, 13-1/4" W, 48V (PE56BAPD304)
- FLASH FURNITURE Square Table Top with Black or Mahogany (XU-MBT-3636-GG)
- MIDWEST FASTENER 1" Black Plastic Outside Square End Caps 4PK (66884)
- NATIONAL PUBLIC SEATING Interion® Steel Shop Stool w/Backrest and Hardboard Seat Adjustable Height 19-27 - GRY - 2PK (244870)
- NATIONAL PUBLIC SEATING Interion Steel Shop Stool with Hardboard Seat Adjustable Height 1927 Gray Pack of 2 (688305)
- NATIONAL PUBLIC SEATING NPS Comfort Task Stool with Arms 245345 Height (CTS-A)
- NATIONAL PUBLIC SEATING 18 Titan Stool Solid Wood Seat Grey Frame 2PK (TTSG18-BB)
- NATIONAL PUBLIC SEATING Interion® 24"H Steel Work Stool with Vinyl Seat - Backless - Gray - Pack of 2 (INT-6424/2)
- LDS INDUSTRIES ShopSol Ergonomic Sit Stand Stool (1010241)
- GLOBAL INDUSTRIAL Vinyl Upholstered Swivel Stool, 25 - 29H Seat, Black (240146)
- National Public Seating Seating