Shop All Utility Stools
National Public Seating
Stool w/Back, Steel, Vinyl, Black, 14" dia.
Mfr # 6418HB-10
Zoro # G6937058
product price: $125.03
/ea
Free Shipping & Returns
$125.03
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Frame Material 18 ga. Steel
- Backrest Yes
- Seat Material Vinyl
- Number of Casters 4
Product Information
- Brand National Public Seating
- MFR # 6418HB-10
- Zoro # G6937058
- UPC # 604747641078
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Details
Color | Black |
Frame Material | 18 ga. Steel |
Backrest | Yes |
Seat Material | Vinyl |
Item | Stool w/Back,Steel,Vinyl,Black,14" dia. |
Number of Casters | 4 |
Style | Stool W/ Backrest |
Description
Stool w/Back,Steel,Vinyl,Black,14 In. dia.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Laurana Modern White and Cherry Finished Kitchen Cabinet and Hutch (147-8317)
- HASTINGS HOME Metal Cutout, Be Thankful Cursive Cutout Sign, 3D Word Art Accent Décor, Modern Rustic Farmhouse (728883PYQ)
- LORELL Square Lorell Mahogany Finish Solid Wood Corner Table, 26.2 W, 26.2 L, 29.5 H, Birch Top, Mahogany (LLR59543)
- HON Hutch, 38000, Stckon, 72in, Cc (HON386572NS)
- NATIONAL PUBLIC SEATING 18 Titan Stool Solid Wood Seat Grey Frame 2PK (TTSG18-BB)
- NATIONAL PUBLIC SEATING NPS Comfort Task Stool with Arms 245345 Height (CTS-A)
- NATIONAL PUBLIC SEATING Interion® Steel Shop Stool w/Backrest and Hardboard Seat Adjustable Height 19-27 - GRY - 2PK (244870)
- NATIONAL PUBLIC SEATING Interion Steel Shop Stool with Hardboard Seat Adjustable Height 1927 Gray Pack of 2 (688305)
- NATIONAL PUBLIC SEATING Interion® 24"H Steel Work Stool with Vinyl Seat - Backless - Gray - Pack of 2 (INT-6424/2)
- GLOBAL INDUSTRIAL 5-Way Adjustable Ergonomic Stool With Loop Armrests Black (250627)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Black (ALEIN4611)
- National Public Seating Utility Stools