Shop All Adjustable Bar Stools
National Public Seating
Square Stool with Backrest, Height 31" to 39"Gray
Mfr # 6330HB
Zoro # G7321711
product price: $153.67
/ea
Free Shipping & Returns
$153.67
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Height 44 in
- Caster Type Self-Leveling Glides
- Seat Height Range 31 in to 39 in
- Weight Capacity 300 lb
Product Information
- Brand National Public Seating
- MFR # 6330HB
- Zoro # G7321711
- UPC # 604747234591
- Country of Origin Taiwan, Province of China
- Category Adjustable Bar Stools
Dimensions
Overall Height | 44 in |
Seat Height Range | 31 in to 39 in |
Seat Width | 16 1/2 in |
Minimum Seat Height | 32 in |
Overall Width | 16 1/2 in |
Maximum Seat Height | 39 in |
Adjustable Seat Height | Yes |
Description
Square Stool, Base Design Adjustable Legs, Mobility Stationary, Backrest Yes, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 39 in, Minimum Seat Height 32 in, Overall Height 44 in, Seat Adjustment Type Drilled Leg Inserts, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 16 1/2 in, ESD Conductive No, Assembled Unassembled, Number of Legs 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG TENSION ROD OVAL48-84""WH (KN618)
- SAFCO Lab Stool, Pneumatic Lift (3431BL)
- BOSS BlackGuest Chair, 23 inW24 1/2 inL34 1/2 inH, Fixed, Fabric Upholstery, Molded FoamSeat (B9521-BK)
- WESTCLOX Clock Wall Commercial Rnd 14In (32067)
- NATIONAL PUBLIC SEATING Adjustable Stool, Wood Seat, Blk Frame, 18" (6800W-10)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 19" to 27"Gray (6418HB)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 31" to 39"Gray (6430HB)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Vinyl Gray (6424H)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Masonite Board Gray (6218H)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 19" to 27"Gray (6218HB)
- FLASH FURNITURE White Vinyl Barstool (2-CH-TC3-1060-WH-GG)
- National Public Seating Adjustable Bar Stools