Shop All Bar Height Stools
National Public Seating
Square Stool with Backrest, Height 18"Gray
Mfr # 6318B
Zoro # G7415387
Free Shipping & Returns
$113.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Overall Height 31 in
- Caster Type Non-Marring Glides
- Weight Capacity 300 lb
- Frame Material 18 ga. Steel
Product Information
- Brand National Public Seating
- MFR # 6318B
- Zoro # G7415387
- UPC # 604747631833
- Country of Origin Taiwan, Province of China
- Category Bar Height Stools
Dimensions
Overall Height | 31 in |
Seat Width | 14 in |
Overall Width | 14 in |
Minimum Seat Height | 18 in |
Adjustable Seat Height | No |
Maximum Seat Height | 18 in |
Description
Square Stool, Base Design Welded Tube Leg, Mobility Stationary, Backrest Yes, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 18 in, Minimum Seat Height 18 in, Overall Height 31 in, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 14 in, ESD Conductive No, Assembled Unassembled, Number of Legs 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Black Vinyl Banquet Chair (4-FD-BHF-2-GG)
- LUXOR Cart, Mobile Type, Plastic, 24" W (LP54-B)
- BIGGIES SCENES Window Well Scenes-Island Cove, 120 in wide x 60 in high (BG-WW-ICV-120)
- LA CROSSE TECHNOLOGY Projection Alarm Clock, Indoor Temp (616-1412)
- NATIONAL PUBLIC SEATING Cafe Height Stool, Plastic Charcoal (CTS30)
- NATIONAL PUBLIC SEATING Cafe Bar Stool, Plastic Seat, Black (8810B-11-10)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Vinyl Gray (6430)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Hardboard Gray (6230)
- NATIONAL PUBLIC SEATING Bushwick Café Stool, Espresso (BCS21)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24"Gray (6224B)
- BAXTON STUDIO Carra Grey Upholstered Walnut-Finished Wood Swivel Bar Stool, PK2 (157-9650)
- National Public Seating Bar Height Stools