Shop All Short Bar Stools
National Public Seating
Square Stool, Height Range 22", Blowmolded Plastic Black
Mfr # 6622
Zoro # G6158187
Free Shipping & Returns
$143.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Series 6600
- Overall Height 22 in
- Caster Type Non-Marring Glides
- Weight Capacity 300 lb
Product Information
- Brand National Public Seating
- MFR # 6622
- Zoro # G6158187
- UPC # 604747662233
- Country of Origin Taiwan, Province of China
- Category Short Bar Stools
Dimensions
Overall Height | 22 in |
Seat Depth | 16 1/4 in |
Seat Width | 16 3/4 in |
Overall Width | 16 3/4 in |
Overall Depth | 16 1/4 in |
Maximum Seat Height | 22 in |
Minimum Seat Height | 22 in |
Adjustable Seat Height | No |
Description
Square Stool, Base Design Sled-Base Legs, Mobility Stationary, Backrest No, Base Color Chrome, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 22 in, Minimum Seat Height 22 in, Overall Height 22 in, Seat Diameter Not Applicable, Seat Shape Square, Seat Width 16 3/4 in, ESD Conductive No, Assembled Assembled, Footring Shape Square, Includes Glides Yes, Load Capacity 300 lb, Seat Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR H Wilson, Presentation Cart, (4) Shelves (WPS4E)
- HIRSH 18" W 2 Drawer File Cabinet, Light Gray, Legal (14420)
- ZORO SELECT Mini Blinds, 60" Lx 31" W, Alabaster, Vinyl (493N91)
- LIVABLISS Lillian LLL-2320 Machine Washable Area Rug (LLL2320-2773)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Hardboard Gray (6218)
- NATIONAL PUBLIC SEATING Square Stool, Height Range 18", Blowmolded Plastic Black (6618)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 22"Black (6622B)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 18", Masonite Board Black (6218-10)
- NATIONAL PUBLIC SEATING Polyurethane Task Chair with Arms, 16"-21" Height, Black (6716HB-A)
- NATIONAL PUBLIC SEATING Round Stool, Height 18"Gray (6418)
- NATIONAL PUBLIC SEATING Industrial Stool (6716HB)
- National Public Seating Short Bar Stools