Shop All Adjustable Bar Stools
National Public Seating
Round Stool with Backrest, Height 25" to 33"Gray
Mfr # 6424HB
Zoro # G8543787
product price: $126.57
/ea
Free Shipping & Returns
$126.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Height 38 in
- Caster Type Non-Marring Glides
- Seat Height Range 25 in to 33 in
- Weight Capacity 300 lb
Product Information
- Brand National Public Seating
- MFR # 6424HB
- Zoro # G8543787
- UPC # 604747642440
- Country of Origin Taiwan, Province of China
- Category Adjustable Bar Stools
Dimensions
Overall Height | 38 in |
Seat Height Range | 25 in to 33 in |
Seat Diameter | 14 in |
Overall Width | 15 1/4 in |
Maximum Seat Height | 33 in |
Minimum Seat Height | 25 in |
Adjustable Seat Height | Yes |
Description
Round Stool, Base Design Adjustable Legs, Mobility Stationary, Backrest Yes, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 33 in, Minimum Seat Height 25 in, Overall Height 38 in, Seat Adjustment Type Drilled Leg Inserts, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Number of Legs 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTECH Endurance Bed, 85inLx41inWx24inH, PE (7801SB)
- VERSARE Pre-Configured Hush Panel Cubicle (L Shape) 6' x 4' L-Build Charcoal Gray Fabric (1869707)
- ELECTROLUX Shelf Retainer Bar Support (215267701)
- HASTINGS HOME Hastings Home Ladder Bookshelf- 5 Shelves, Leaning Multi-Functional Bookcase in Pickled Oak (511439BNO)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Vinyl Gray (6430H)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Masonite Board Gray (6230H)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Masonite Board Black (6224H-10)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 19" to 27"Gray (6418HB)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24" to 28"Gray (6524HB)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 31" to 39"Gray (6330HB)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Fabric, CF, Glides, Blk (BR-FMBSO-RG-CF-RG-F42)
- National Public Seating Adjustable Bar Stools