Shop All Adjustable Bar Stools
National Public Seating
Round Stool with Backrest, Height 25" to 30"Gray
Mfr # 6224HB
Zoro # G7492633
product price: $109.21
/ea
Free Shipping & Returns
$109.21
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Height 38 in
- Caster Type Non-Marring Glides
- Seat Height Range 25 in to 30 in
- Weight Capacity 300 lb
Product Information
- Brand National Public Seating
- MFR # 6224HB
- Zoro # G7492633
- UPC # 604747622428
- Country of Origin Multiple
- Category Adjustable Bar Stools
Dimensions
Overall Height | 38 in |
Seat Height Range | 25 in to 30 in |
Overall Width | 15 1/2 in |
Adjustable Seat Height | Yes |
Minimum Seat Height | 25 in |
Maximum Seat Height | 33 in |
Seat Diameter | 14 in |
Description
Round Stool, Base Design Adjustable Legs, Mobility Stationary, Backrest Yes, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 33 in, Minimum Seat Height 25 in, Overall Height 38 in, Seat Adjustment Type Drilled Leg Inserts, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Number of Legs 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in H x 3-3/4 in Square Stained Espresso Hardwood Square Bun Foot Leg for Furniture (3P5.11.00100)
- SNPGUARD Snapguard Solutions Nano Ceramic Window Tint Reduce Heat/Blocks 99% UV - 3 ft x 6.5 ft 5% (500-036)
- TRACEABLE 12-1/2" Clock w/ Thermometer/Humidity (1071)
- TOV FURNITURE Haute Black Velvet Chair (TOV-D68249)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Masonite Board Black (6218H-10)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 31" to 39"Gray (6230HB)
- NATIONAL PUBLIC SEATING 6400 Series Heavy Duty Vinyl Padded Stool w/Backrest, 18in. Seat Ht, Black Seat/Back/Base (6418B10)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Vinyl Gray (6424H)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Hardboard Gray (3LLV9)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 25" to 33"Gray (6424HB)
- BLUE RIDGE ERGONOMICS Bench Stool, Med, Vin, Chrm, CF, Glides, BLK (BR-VMBSO-CR-CF-RG-8540)
- National Public Seating Adjustable Bar Stools