Shop All Bar Height Stools
National Public Seating
Round Stool with Backrest, Height 24"Gray
Mfr # 6224B
Zoro # G7506475
product price: $93.51
/ea
Free Shipping & Returns
$93.51
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Overall Height 37 in
- Caster Type Non-Marring Glides
- Weight Capacity 300 lb
- Frame Material 18 ga. Steel
Product Information
- Brand National Public Seating
- MFR # 6224B
- Zoro # G7506475
- UPC # 604747641818
- Country of Origin Multiple
- Category Bar Height Stools
Dimensions
Overall Height | 37 in |
Overall Width | 15 in |
Maximum Seat Height | 24 in |
Adjustable Seat Height | No |
Seat Diameter | 14 in |
Minimum Seat Height | 24 in |
Description
Round Stool, Base Design Welded Tube Leg, Mobility Stationary, Backrest Yes, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 24 in, Minimum Seat Height 24 in, Overall Height 37 in, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Number of Legs 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Round High-Gloss Mahogany Resin Table To (TP-MAH-30RD-GG)
- TRADEMARK FINE ART Djeff Act 'In My Prayer' Canvas Art, 16x24 (1X08735-C1624GG)
- HOME DYNAMIX Home Dynamix 769924119853 5 ft. 3 in. x 7 ft. 2 in. Catalina Picasso Area Abstract Rug - Black (769924119853)
- MANHATTAN COMFORT Munoz 87.12 TV Stand in Off White Gloss (226351)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 30"Gray (6430B)
- NATIONAL PUBLIC SEATING Cafe Height Stool, Plastic Charcoal (CTS30)
- NATIONAL PUBLIC SEATING Cafetorium Bar Height Stool, Padded Seat/Back, 31in. Seat Ht, Black Seat/Back, Chrome Base (8710B1110)
- NATIONAL PUBLIC SEATING Cafe Bar Stool, Plastic Seat, Black (8810B-11-10)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 30", Vinyl Gray (6430)
- NATIONAL PUBLIC SEATING Bushwick Café Stool, Espresso (BCS21)
- ICEBERG Cafe Chair, Graphite (64517)
- National Public Seating Bar Height Stools