Shop All Adjustable Bar Stools
National Public Seating
Round Stool, Height Range 31" to 39", Vinyl Gray
Mfr # 6430H
Zoro # G6213487
product price: $115.85
/ea
Free Shipping & Returns
$115.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Overall Height 31 in
- Caster Type Non-Marring Glides
- Seat Height Range 31 in to 39 in
- Weight Capacity 300 lb
Product Information
- Brand National Public Seating
- MFR # 6430H
- Zoro # G6213487
- UPC # 604747643034
- Country of Origin Taiwan, Province of China
- Category Adjustable Bar Stools
Dimensions
Overall Height | 31 in |
Seat Height Range | 31 in to 39 in |
Overall Width | 14 in |
Seat Diameter | 14 in |
Maximum Seat Height | 39 in |
Minimum Seat Height | 32 in |
Adjustable Seat Height | Yes |
Description
Round Stool, Base Design Adjustable Legs, Mobility Stationary, Backrest No, Base Color Gray, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 39 in, Minimum Seat Height 32 in, Overall Height 31 in, Seat Adjustment Type Drilled Leg Inserts, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Number of Legs 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Neilan ModernWalnut Brown Finished Wood Platform Bed-Queen (193-11490-ZORO)
- FLASH FURNITURE HERCULES Series Double Braced Black Metal Folding Chair (4-BD-F002-BK-GG)
- HON OnyxStacking Chair, 21-1/2"L31"H, Armless, PlasticSeat (H4031.ON.T)
- MONARCH SPECIALTIES Office Chair, Adjustable Height, Swivel, Ergonomic, Armrests, Computer Desk, Work, Metal, Black (I 7224)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 25" to 33"Black (6224HB-10)
- NATIONAL PUBLIC SEATING Adjustable Stool, Wood Seat, Blk Frame, 18" (6800W-10)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24" to 28"Gray (6524HB)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Masonite Board Gray (6230H)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 31" to 39"Gray (6430HB)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Masonite Board Black (6224H-10)
- SAFCO Round Stool with Backrest, Height 16" to 22"Pewter (6668)
- National Public Seating Adjustable Bar Stools