Shop All Adjustable Bar Stools
National Public Seating
Round Stool, Height Range 25" to 33", Masonite Board Black
Mfr # 6224H-10
Zoro # G6390316
product price: $90.60
/ea
Free Shipping & Returns
$90.60
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 25 in
- Caster Type Self-Leveling Glides
- Seat Height Range 25 in to 33 in
- Weight Capacity 300 lb
Product Information
- Brand National Public Seating
- MFR # 6224H-10
- Zoro # G6390316
- UPC # 604747622497
- Country of Origin Taiwan, Province of China
- Category Adjustable Bar Stools
Dimensions
Overall Height | 25 in |
Seat Height Range | 25 in to 33 in |
Overall Width | 15 1/2 in |
Seat Diameter | 14 in |
Minimum Seat Height | 25 in |
Adjustable Seat Height | Yes |
Maximum Seat Height | 33 in |
Description
Round Stool, Base Design Adjustable Legs, Mobility Stationary, Backrest No, Base Color Black, Built-In Tool Tray No, Includes Footring Yes, Maximum Seat Height 33 in, Minimum Seat Height 25 in, Overall Height 25 in, Seat Adjustment Type Drilled Leg Inserts, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, ESD Conductive No, Assembled Unassembled, Number of Legs 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 24" High Backless Silver Counter Height Stool (CH-31320-24-SIL-GG)
- BAXTON STUDIO Barnes White Six-Shelf Modern Bookcase (97-4834)
- HIRSH 30 in W SOHO Lateral, Charcoal (24084)
- BOSS Fabric Task Chair, 21 1/2-, Adjustable, Black (B3036-BK)
- NATIONAL PUBLIC SEATING Square Stool with Backrest, Height 25" to 33"Gray (6324HB)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24" to 28"Gray (6524HB)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 25" to 33"Gray (6424HB)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 19" to 27", Masonite Board Gray (6218H)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 31" to 39", Masonite Board Gray (6230H)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 31" to 39"Gray (6430HB)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 31" to 39"Gray (6230HB)
- National Public Seating Adjustable Bar Stools