Shop All Activity & Classroom Tables
National Public Seating
Rectangle Science Lab Table, W/BC 24" x 48" x 30", L, 24" X 48" X 30", Black
Mfr # SLT1-2448HB
Zoro # G7452139
product price: $450.17
/ea
Free Shipping & Returns
$450.17
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Rectangle
- Width 24"
- Length 48"
- Height 30"
- Tabletop Material Industrial grade Particleboard
Product Information
- Brand National Public Seating
- MFR # SLT1-2448HB
- Zoro # G7452139
- UPC # 604747960698
- Country of Origin China
- Category Activity & Classroom Tables
Dimensions
Width | 24" |
Length | 48" |
Height | 30" |
Details
Item | Science Lab Table,W/BC 24" x 48" x 30",L |
Shape | Rectangle |
Tabletop Material | Industrial grade Particleboard |
Tabletop Color | Black |
Frame Color | Ash |
Frame Material | Wood |
Edge Type | Round |
Leg Type | Rubber liquid-protecting leg boots |
Leg Color | Ash |
Assembled/Unassembled | Unassembled |
Description
Science Lab Table,W/BC 24" x 48" x 30",L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mobile Computer Cabinet, Gray, PC, Steel (462D21)
- ADVANTUS Panel Wall Wire Hooks, PK25 (75370)
- BAXTON STUDIO Dalini Modern King Black Faux Leather Headboard with Crystal Buttons (117-6353)
- FLASH FURNITURE Rectangle Wh 30X72 Plastic Fold Table, 30" W, 72" L, 29" H, Plastic Top, White (DAD-YCZ-183B-GW-GG)
- FLASH FURNITURE Round 33 X 33 X 23.75, Plastic, Steel Top, Brown (YU-YCX-0073-2-ROUND-TBL-NAT-E-GG)
- CORRELL Thermal Fused Laminate Top Activity Tables (A2448TF-REC-01)
- FLASH FURNITURE Kidney 35 X 65 X 23.75, Plastic, Steel Top, Brown (YU-YCX-0043-2-MOON-TBL-NAT-E-GG)
- FLASH FURNITURE Round Activity Table, 48" X 48" X 30.25", Laminate Top, Red (XU-A48-RND-RED-H-A-GG)
- FLASH FURNITURE Kidney Table, Kidney Shp, Red, 48x72", 48" X 72" X 25.125", Laminate Top, Red (XU-A4872-KIDNY-RED-T-P-GG)
- FLASH FURNITURE Rectangle Table Set, 23.625 X 47.25 X 23.5, Plastic, Steel Top, Grey (YU-YCY-060-0036-RECT-TBL-RED-GG)
- CORRELL Rectangle Adjustable Height Activity Kids School Table, 24" X 48" X 19" to 29", Fusion Maple (A2448-REC-16)
- National Public Seating Activity & Classroom Tables