Shop All Lab Tables & Workbenches
National Public Seating
Rectangle Chem-ResTopLabTable, 30x60x36" , 30" W 60" L 36" H,
Mfr # SLT2-3060C
Zoro # G5196241
product price: $888.08
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$888.08
Free 30-Day Returns
Key Features
- Frame Material Wood (Frame), Solid Wood (Legs)
- Width 30"
- Height 36"
- Shape Rectangle
- Color Black
Product Information
- Brand National Public Seating
- MFR # SLT2-3060C
- Zoro # G5196241
- UPC # 742173735579
- Country of Origin China
- Category Lab Tables & Workbenches
Dimensions
Width | 30" |
Height | 36" |
Length | 60" |
Details
Item | Chemical Resistant Lab Table |
Frame Material | Wood (Frame), Solid Wood (Legs) |
Shape | Rectangle |
Color | Black |
Tabletop Color | Black |
Includes | Rubber Liquid Protecting Boots |
Type | Science Lab Table |
Material | High Pressure Laminate (Table Top), Medium Density Fiberboard (Core) |
Description
Chem-ResTopLabTable,30x60x36 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3B SCIENTIFIC Magnetic Field Indicator (1003555)
- SCIENTIFIC LABWARES Ingredient Beakers, Stainless, 2-1/8 QT (785-102)
- KIMBLE CHASE Cap, Black, PK500 (73802-15415)
- SPECTRUM Mnbsc Sodm Phspht, Anhdrs, USP, 500g (SO187-500GM)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x60x30" , 30" W 60" L 30" H, (SLT1-3060C)
- NATIONAL PUBLIC SEATING Rectangle Chem-ResTopLabTable, 30x72x30" , 30" W 72" L 30" H, (SLT1-3072C)
- SIMPORT SCIENTIFIC Reversible Dissecting Table (246705)
- INSTOCK Work Surface, Phenolic, Black (GRLP3630-1)
- INSTOCK Work Surface, Phenolic, Black (GRLP4830-1)
- INSTOCK Table, 500 lb. Load Capacity (GRWT305US)
- DIVERSIFIED SPACES Science Lab Table , 60" W 30" H, Wood (P7601K30N)
- National Public Seating Lab Tables & Workbenches