Shop All Lecterns
National Public Seating
Oklahoma Sound Greystone Lectern
Mfr # GSL
Zoro # G0866417
product price: $769.56
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$769.56
Free 30-Day Returns
Key Features
- Sound System No
- Type Mobile
- Color Charcoal
- Material Laminated Particle Board, Steel
- Height 45.5 in
Product Information
- Brand National Public Seating
- MFR # GSL
- Zoro # G0866417
- UPC # 604747954208
- Country of Origin Taiwan, Province of China
- Category Lecterns
Dimensions
Height | 45.5 in |
Width | 23 1/2 in |
Depth | 19 1/4 in |
Overall Height | 45 1/2 in |
Overall Depth | 19 1/4 in |
Keyboard Tray Width | 17 1/2 in |
Keyboard Tray Depth | 9 1/4 in |
Top Surface Width | 22 3/4 in |
Overall Width | 23 1/2 in |
Shelf Width | 14 1/4 in |
Top Surface Depth | 18 1/4 in |
Shelf Depth | 12 in |
Description
Lectern, Color Charcoal, Mobility Mobile, Material Laminated Particle Board, Steel, Overall Height 45 1/2 in, Overall Width 23 1/2 in, Overall Depth 19 1/4 in, Wattage Not Applicable, Voltage Not Applicable, Sound System Included Not Applicable, Includes Document Rail Yes, Shelf Width 14 1/4 in, Shelf Depth 12 in, Microphone Type Not Applicable, Includes Sound System No, Compatible Microphone Connectivity Not Applicable, Included Microphone Connectivity Not Applicable, Includes Keyboard Tray Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO LIGHTHOUSE 12-3/4" Analog Wall Clock, Black (67300302)
- LINKSWALKER LinksWalker LW-CO3-LTU-SFO Louisiana Tech Bulldogs-Snow Flake Ornament (LW-CO3-LTU-SFO)
- ZORO SELECT Medical Stool, 26-1/2" H., Steel (453D92)
- NATIONAL PUBLIC SEATING 6800 Series Height Adj Metal Seat Stool, 18in.-24in. Seat Ht, Persian Blue Seat/Gray Base (682502)
- NATIONAL PUBLIC SEATING Aristocrat Floor Lectern / Podium - Medium Oak (600-MO)
- NATIONAL PUBLIC SEATING Full Floor Lectern / Podium - Mahogany (222-MY)
- COOLCRAFTS Full Floor Lectern- Kd-Mahogany (CO26655)
- OKLAHOMA SOUND Power Plus Lectern, Mahogany (111PLS-MY)
- OKLAHOMA SOUND Vision Lectern, Ribbonwood (611-RW)
- AFS Premium Pulpit - Oak (73148)
- OKLAHOMA SOUND Greystone Lectern, 23.5 x 19.25 x 45.5, Charcoal Gray (GSL)
- National Public Seating Lecterns