Shop All Utility Stools
National Public Seating
NPS Comfort Task Chair 1822 Height
Mfr # CTC
Zoro # G907044227
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Overall Height 18"-22"
- Material Fabric
- Length 22.5
- Arm Style Armless
Product Information
- Brand National Public Seating
- MFR # CTC
- Zoro # G907044227
- UPC # 604747698461
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Dimensions
Overall Height | 18"-22" |
Length | 22.5 |
Width | 22.5 |
Details
Color | Black |
Material | Fabric |
Item | Chair |
Arm Style | Armless |
Description
Comfortable and stylish the Comfort Task Chair and Stool from National Public Seating will make your workdays more enjoyable This fantastic series features a plush padded seat and back making it extremely comfortable to sit in for long periods of time The pneumatic height adjustability also ensures that youll always be able to find the perfect height while the optional armrests and included adjustable height footrest on the stool make it even more comfortable The plastic reinforced backrest and seat make the Comfort Task Series durable and longlasting while the sleek and modern design will add a touch of style to any workspace Additionally the five industrialgrade casters make it super easy to move around so you can always be in the perfect position to get your work done And with the additionally included mushroom glides youll be able to swap them with the casters for stationary seating at any time The Comfort Task Series will make anyones workday more comfortable and productive And you can enjoy all that comfort without having to sacrifice style
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FABULAXE Small Modern Ceramic Flower Vase for Living Room, Home Office Table, Dining Room and Entryway, PK 3 (QI004344.3)
- HOMELEGANCE Savion Side Chair (5494S)
- KEYSTONE FABRICS Cellular Shade, Polyester, 48"L, 35"W, Tan (G3.L.3548)
- MONARCH SPECIALTIES Accent Table - Black / Silver Metal (I 3094)
- NATIONAL PUBLIC SEATING 18 Titan Stool Solid Wood Seat Grey Frame 2PK (TTSG18-BB)
- NATIONAL PUBLIC SEATING Interion® Steel Shop Stool w/Backrest and Hardboard Seat Adjustable Height 19-27 - GRY - 2PK (244870)
- NATIONAL PUBLIC SEATING Interion® 24"H Steel Work Stool with Vinyl Seat - Backless - Gray - Pack of 2 (INT-6424/2)
- NATIONAL PUBLIC SEATING Interion Steel Shop Stool with Hardboard Seat Adjustable Height 1927 Gray Pack of 2 (688305)
- NATIONAL PUBLIC SEATING NPS Comfort Task Stool with Arms 245345 Height (CTS-A)
- GLOBAL EQUIPMENT Interion Work Stool - Fabric - 180 #176 Footrest - Black (506779BK)
- ALERA Drafting Chairs, Acrylic, 24" to 34-1/2" Height, No Arms, Black (ALEIN4611)
- National Public Seating Seating