Shop All Folding Chair & Table Carts
National Public Seating
Interion® Chair Cart for Folding Chairs - Vertical Stack - 35 Chair Capacity
Mfr # INT-DY-35
Zoro # G202572654
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand National Public Seating
- MFR # INT-DY-35
- Zoro # G202572654
- UPC # 707022369404
- Country of Origin United States
- Category Folding Chair & Table Carts
Description
INTERION® CHAIR CART FOR FOLDING CHAIRS - VERTICAL STACK, 35 CHAIR CAPACITY MADE OF POWDER COATED STEEL FOR LASTING DURABILITY AND STRENGTH. SOLID CONSTRUCTION PROVIDES STABLE CADDY FOR STORING AND TRANSPORTING FOLDING CHAIRS IN VERTICAL POSITION. HEAVY DUTY CASTER FEATURES 325 LB. WEIGHT CAPACITY; 2 SWIVEL AND 2 STATIONARY. 3 TUBULAR HANDLES - ONE AT EACH END AND ONE IN MIDDLE. ADDITIONAL HANDLE BAR SOCKETS ALLOW SECURE PLACEMENT OF CHAIRS IN ALMOST ANY QUANTITY OF CHAIRS YOU CHOOSE TO STORE. COLOR FINISH IS BROWN OVERALL DIMENSIONS: 38-1/2"H X 19-1/4"W X 81"D INSIDE WIDTH: 19"W WITH A 2" LIP TO ACCOMMODATE CHAIRS 15-1/4"W - 19"W BRAND IS INTERION® BY GEC OPTIONAL UNDERSTAGE CONVERSION KIT TO STORE CHAIRS IN A HORIZONTAL FASHION UNDERNEATH STAGES (MODEL B2214236). CLICK HERE TO SEE OUR FULL SELECTION OF FOLDING CHAIRS.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOWARD MILLER Gallery Wall Clock, 16" Diameter, Black Case, 1 AA (sold separately) (625-166)
- TRADEMARK FINE ART Carrie Schmitt 'Here Comes The Sun' Canvas Art, 24x32 (ALI5307-C2432GG)
- GLOBAL INDUSTRIAL Glass Chair Mat, 46L x 36W (695837)
- TRUE Shelf Clip Kit, PK4 (835560)
- NATIONAL PUBLIC SEATING Folding Chair Cart, 1300 lb. Load Capacity, Holds 84 Chairs (84-60)
- NATIONAL PUBLIC SEATING Stacked Chair Dolly, 350 lb. Load Capacity, Holds 35 Chairs (DY-87)
- NATIONAL PUBLIC SEATING Folding Chair Cart, 300 lb. Load Capacity, Holds 26 Chairs (DY-1100)
- NATIONAL PUBLIC SEATING Dolly for Series 850-CL Chairs (DY-CL85)
- NATIONAL PUBLIC SEATING Dolly For Series 8200 Chairs (DY82)
- NATIONAL PUBLIC SEATING Folding Chair Dolly, 1300 lb. Load Capacity, Holds 84 Chairs (84)
- MITYLITE Table Cart, Holds 6 Round Tables (CRTCT42-72BLK56)
- National Public Seating Seating