Shop All Folding Chairs
National Public Seating
Folding Chair, Vinyl, Beige, PK4
Mfr # 1201
Zoro # G6049811
product price: $173.71
/pk 4, $43.43/ea
Free Shipping & Returns
$173.71
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1200
- Seat Color Beige
- Seat Material Vinyl
- Frame Color Beige
- Back Material Vinyl
Product Information
- Brand National Public Seating
- MFR # 1201
- Zoro # G6049811
- UPC # 604747120115
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Back Height | 8 3/4 in |
Overall Width | 27 in |
Back Width | 18 3/4 in |
Overall Depth | 26 in |
Overall Height | 32 in |
Seat Depth | 16 in |
Seat Height | 17 3/4 in |
Seat Width | 16 in |
Details
Item | Folding Chair |
Series | 1200 |
Seat Color | Beige |
Seat Material | Vinyl |
Frame Color | Beige |
Back Material | Vinyl |
Arm Style | No Arm |
Frame Material | Steel |
Weight Capacity | 480 lb |
Back Color | Beige |
Features | Contoured, Extra-Wide Seat and Back, Impact and Scratch Resistant, Powder-Coated Steel Tube Frame |
Green Environmental Attribute | Minimum 30% Post-Consumer Recycled Content |
Standards | ANSI/BIFMA, MAS Certified Green |
Cushion Thickness | 1 1/4 in |
Assembled/Unassembled | Assembled |
Caster Type | Non-Marring Glides |
Description
Folding Chair, 1200 Series, Overall Height 32 in, Overall Width 27 in, Overall Depth 26 in, Seat Height 17 3/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 8 3/4 in, Back Width 18 3/4 in, Seat Color Beige, Back Color Beige, Frame Color Beige, Seat Material Vinyl, Back Material Vinyl, Frame Material Steel, Assembled, Cushion Thickness 1 1/4 in, Arm Style No Arm, Weight Capacity 480 lb, Caster Type Non-Marring Glides, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Contemporary Furniture Leg, 3 15/16 in (100 mm), Black (17613890)
- HOMELEGANCE Allura LED Night Stand, White (1916W-4)
- KENNEY MFG No Tools Decorative Shower Curtain Rod, 42-72", Bronze (KN60963NP)
- ALERA Office Chair, 275 lb Cap., Black Seat (ALEWS42B17)
- NATIONAL PUBLIC SEATING Folding Chair, Gray, 18-3/4 In., PK4 (2302)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Black, PK4 (1110)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Gray, PK4 (802)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, Blue, PK4 (1204)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, White, PK4 (821)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (301)
- FLASH FURNITURE HERCULES PREMIUM Series White Resin Stacking Chiavari Chair (2-LE-WHITE-GG)
- National Public Seating Folding Chairs