Shop All Folding Chairs
National Public Seating
Folding Chair, Gray, 18-1/4 In., PK4
Mfr # 202
Zoro # G7282046
product price: $147.85
/pk 4, $36.96/ea
Free Shipping & Returns
$147.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 200
- Seat Material Steel
- Frame Color Gray
- Back Material Steel
- Arm Style No Arm
Product Information
- Brand National Public Seating
- MFR # 202
- Zoro # G7282046
- UPC # 604747202101
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Overall Depth | 20 1/4 in |
Seat Width | 16 in |
Overall Width | 18 1/4 in |
Overall Height | 29 1/2 in |
Seat Height | 17 1/4 in |
Back Width | 18 1/4 in |
Seat Depth | 16 in |
Back Height | 8 1/4 in |
Details
Item | Folding Chair |
Series | 200 |
Seat Color | Gray |
Seat Material | Steel |
Frame Color | Gray |
Back Material | Steel |
Arm Style | No Arm |
Frame Material | Steel |
Weight Capacity | 300 lb |
Cushion Thickness | Not Padded |
Back Color | Gray |
Green Environmental Attribute | Product Contains a Minimum of 30% Post-Consumer Recycled Content |
Assembled/Unassembled | Assembled |
Caster Type | Non-Marring Glides |
Standards | ANSI/BIFMA, MAS Certified Green |
Style | Folding Chair |
Description
Folding Chair, 200 Series, Overall Height 29 1/2 in, Overall Width 18 1/4 in, Overall Depth 20 1/4 in, Seat Height 17 1/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 8 1/4 in, Back Width 18 1/4 in, Seat Color Gray, Back Color Gray, Frame Color Gray, Seat Material Steel, Back Material Steel, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 300 lb, Caster Type Non-Marring Glides, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Assembled Storage Cabinet, 36w x 18-1/4d x 71-3/4h, Putty (HSC1872.L.L)
- GLOBAL INDUSTRIAL Drafting Stool, Fabric, Black, Adjustable Arms, High Back (695614)
- ZORO SELECT Fabric Drafting Chair, 31 1/2-, Adjustable (453A12)
- SPACE SOLUTIONS 2 Drawer File Cabinet, Black, Letter (18505)
- NATIONAL PUBLIC SEATING Folding Chair, 300 lb, Plastic, Black, PK4 (610)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Black, PK4 (1110)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Stl, Blk, PK4 (910)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 29-1/2in H, Gray, PK4 (2205)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Vnyl, Gry, PK4 (952)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Blue, PK4 (805)
- GLOBAL INDUSTRIAL Folding Chair W/White Vinyl Padded Seat, White, Resin Frame (B1105817)
- National Public Seating Seating