Shop All Folding Chairs
National Public Seating
Folding Chair, Fabric, 32in H, Gray, PK2
Mfr # 3215
Zoro # G0165490
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 3200
- Seat Material Fabric
- Frame Color Gray
- Back Material Fabric
- Arm Style No Arm
Product Information
- Brand National Public Seating
- MFR # 3215
- Zoro # G0165490
- UPC # 604747321529
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Seat Height | 18 1/2 in |
Overall Height | 32 in |
Overall Width | 18 3/4 in |
Overall Depth | 20 3/4 in |
Back Width | 15 3/4 in |
Seat Width | 15 3/4 in |
Back Height | 32 in |
Seat Depth | 15 1/2 in |
Description
Folding Chair, 3200 Series, Overall Height 32 in, Overall Width 18 3/4 in, Overall Depth 20 3/4 in, Seat Height 18 1/2 in, Seat Width 15 3/4 in, Seat Depth 15 1/2 in, Back Height 32 in, Back Width 15 3/4 in, Seat Color Blue, Back Color Blue, Frame Color Gray, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Assembled, Cushion Thickness 2 in, Arm Style No Arm, Weight Capacity 300 lb, Caster Type Non-Marring Glides, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 10" W 2 Drawer File Cabinet, Black, Legal/Letter (22650)
- HON 36" W 2 Drawer File Cabinet, Charcoal, A4/Legal/Letter (H682.L.S)
- TRADEMARK FINE ART David Lloyd Glover 'Summer Sun Porch' Canvas Art, 22x32 (DLG0205-C223GG)
- RESTOR-IT Furniture and Fabric Repair Kit, Blue (18081)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, Blue, PK4 (1204)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, Beige, PK4 (1201)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, Gray, PK4 (802)
- NATIONAL PUBLIC SEATING Triple Brace Fold Chair, Vinyl, Blk, PK4 (1310)
- NATIONAL PUBLIC SEATING Vinyl Triple Brace Double Hinge Folding Chair, Beige (1301)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 29-1/2in H, Gray, PK4 (2205)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-C01-GOLDVEIN-3169-GG)
- National Public Seating Folding Chairs