Shop All Folding Chairs
National Public Seating
Folding Chair, Fabric, 29-1/2in H, Gray, PK4
Mfr # 2205
Zoro # G0165560
Free Shipping & Returns
$177.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2200
- Seat Material Fabric
- Back Material Fabric
- Arm Style No Arm
- Frame Material Steel
Product Information
- Brand National Public Seating
- MFR # 2205
- Zoro # G0165560
- UPC # 604747220518
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Back Height | 29 1/2 in |
Seat Depth | 16 in |
Back Width | 16 in |
Overall Depth | 20 1/4 in |
Overall Height | 29 1/2 in |
Seat Height | 17 3/4 in |
Overall Width | 18 3/4 in |
Seat Width | 16 in |
Description
Folding Chair, 2200 Series, Overall Height 29 1/2 in, Overall Width 18 3/4 in, Overall Depth 20 1/4 in, Seat Height 17 3/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 29 1/2 in, Back Width 16 in, Seat Color Blue, Back Color Blue, Frame Color Gray, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Assembled, Cushion Thickness 1 1/4 in, Arm Style No Arm, Weight Capacity 480 lb, Caster Type Non-Marring Glides, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GL ENTERPRISES GL Enterprises 1405 Best Backers; 5 in. Pad (GLE-1405)
- INNOMAX Innomax 2-01-NM Night Magic Sleep Therapy Massage (2-01-NM)
- OFFICE STAR Conference Chair, Leather, 19-1/2" to 24" Height, Adjustable Arms, Black (9333E)
- SUN ZERO 80 x 63 in. Window Shade White (6027883)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (2201)
- NATIONAL PUBLIC SEATING Folding Chair, Gray, 18-3/4 In., PK4 (2202)
- NATIONAL PUBLIC SEATING Folding Chair, Blue, 18-3/4 In., PK4 (2204)
- NATIONAL PUBLIC SEATING Triple Brace Fold Chair, Vinyl, Blk, PK4 (1310)
- NATIONAL PUBLIC SEATING Folding Chair, Plastic, White, PK4 (821)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Stl, Blk, PK4 (910)
- FLASH FURNITURE Ghost Chair with Oval Back in Transparent Crystal (4-OW-GHOSTBACK-18-GG)
- National Public Seating Folding Chairs