Shop All Folding Chairs
National Public Seating
Folding Chair, Brown, Steel, Unpadded, PK4
Mfr # 203
Zoro # G0158317
product price: $147.85
/pk 4, $36.96/ea
Free Shipping & Returns
$147.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 200
- Seat Material Steel
- Frame Color Brown
- Back Material Steel
- Arm Style No Arm
Product Information
- Brand National Public Seating
- MFR # 203
- Zoro # G0158317
- UPC # 604747203108
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Seat Depth | 16 in |
Back Height | 29 1/2 in |
Overall Height | 29 1/2 in |
Back Width | 16 in |
Overall Width | 18 1/4 in |
Overall Depth | 20 1/4 in |
Seat Width | 16 in |
Seat Height | 17 1/4 in |
Description
Folding Chair, 200 Series, Overall Height 29 1/2 in, Overall Width 18 1/4 in, Overall Depth 20 1/4 in, Seat Height 17 1/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 29 1/2 in, Back Width 16 in, Seat Color Brown, Back Color Brown, Frame Color Brown, Seat Material Steel, Back Material Steel, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 480 lb, Caster Type None, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JENSENDISTRIBUTIONSERVICES 8 x 10 ft. Hand Woven Jute Eco-Friendly Oriental Rectangle Area Rug, Natural (MI1554712)
- FLASH FURNITURE Black/Gray Reclining Gaming Chair with Footrest (CH-00288-BK-GG)
- VERSARE Room Divider 360 Folding Portable Partition 19'6" x 6' Slate Fabric (1172719)
- ATLAS COMMERCIAL PRODUCTS Alexa Dining Chair, Chrome (ALEXA41SLVR)
- NATIONAL PUBLIC SEATING Folding Chair, Red, Steel, Unpadded, PK4 (240)
- NATIONAL PUBLIC SEATING Folding Chair, Blue, 18-3/4 In., PK4 (2204)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 32in H, Burgundy, PK2 (3218)
- NATIONAL PUBLIC SEATING Folding Chair, Brown, Series 300, PK4 (303)
- NATIONAL PUBLIC SEATING Folding Chair, Fabric, 32in H, Black, PK2 (3212)
- NATIONAL PUBLIC SEATING Folding Chair, 300 lb, Plastic, Black, PK4 (610)
- FLASH FURNITURE HERCULES Series Champagne Resin Stacking Chiavari Chair (2-LE-CHAMP-M-GG)
- National Public Seating Seating