Shop All Folding Chairs
National Public Seating
Folding Chair, Blue, 18-3/4 In., PK4
Mfr # 304
Zoro # G7348266
product price: $157.14
/pk 4, $39.29/ea
Free Shipping & Returns
$157.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 300
- Seat Material Steel
- Frame Color Blue
- Back Material Steel
- Arm Style No Arm
Product Information
- Brand National Public Seating
- MFR # 304
- Zoro # G7348266
- UPC # 604747304102
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Back Width | 18 1/4 in |
Overall Width | 18 1/4 in |
Overall Depth | 20 1/4 in |
Overall Height | 29 1/2 in |
Seat Height | 17 1/4 in |
Seat Width | 16 in |
Back Height | 8 1/4 in |
Seat Depth | 16 in |
Description
Folding Chair, 300 Series, Overall Height 29 1/2 in, Overall Width 18 1/4 in, Overall Depth 20 1/4 in, Seat Height 17 1/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 8 1/4 in, Back Width 18 1/4 in, Seat Color Blue, Back Color Blue, Frame Color Blue, Seat Material Steel, Back Material Steel, Frame Material Steel, Assembled, Cushion Thickness Not Padded, Arm Style No Arm, Weight Capacity 480 lb, Caster Type Non-Marring Glides, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIXTURESFIRST 950 39 SPG-I 39 in. Rollaway Bed (FI2588961)
- TRADEMARK FINE ART DawgArt 'Yum' Canvas Art, 24x32 (ALI0592-C2432GG)
- ZORO SELECT Mini Blinds, 60" Lx 23" W, White, Faux Wood (493P36)
- RICARDO Ricardo Ultimate Blackout 2-Way Pocket Curtain Panel (02000-70-096-03)
- NATIONAL PUBLIC SEATING Folding Chair, Gray, 18-3/4 In., PK4 (2202)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Stl, Tan, PK4 (901)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Beige, PK4 (51)
- NATIONAL PUBLIC SEATING Vinyl Triple Brace Double Hinge Folding Chair, Beige (1301)
- NATIONAL PUBLIC SEATING Stack Chair, 300 lb, Polypropylene, Black (850-CL)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Black, PK4 (510)
- BOSS Square Back Diamond Stacking Chair W/Arm In Black Caressoft (B9503-CS)
- National Public Seating Folding Chairs