Shop All Folding Chairs
National Public Seating
Folding Chair, Blue, 18-3/4 In., PK4
Mfr # 2304
Zoro # G7278521
product price: $189.05
/pk 4, $47.26/ea
Free Shipping & Returns
$189.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 2300
- Seat Material Fabric
- Frame Color Blue
- Back Material Fabric
- Arm Style No Arm
Product Information
- Brand National Public Seating
- MFR # 2304
- Zoro # G7278521
- UPC # 604747230418
- Country of Origin Taiwan, Province of China
- Category Folding Chairs
Dimensions
Back Height | 8 3/4 in |
Seat Depth | 16 in |
Overall Height | 29 1/2 in |
Back Width | 18 3/4 in |
Seat Width | 16 in |
Overall Width | 18 3/4 in |
Overall Depth | 20 1/4 in |
Seat Height | 17 3/4 in |
Description
Folding Chair, 2300 Series, Overall Height 29 1/2 in, Overall Width 18 3/4 in, Overall Depth 20 1/4 in, Seat Height 17 3/4 in, Seat Width 16 in, Seat Depth 16 in, Back Height 8 3/4 in, Back Width 18 3/4 in, Seat Color Blue, Back Color Blue, Frame Color Blue, Seat Material Fabric, Back Material Fabric, Frame Material Steel, Assembled, Cushion Thickness 1 1/4 in, Arm Style No Arm, Weight Capacity 480 lb, Caster Type Non-Marring Glides, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYLINE Portrait Computer Workstation, Gray Base (946ANT)
- NATIONAL PUBLIC SEATING Round Stool, Height Range 25" to 33", Vinyl Gray (6424H)
- ALERA Core Removable Lock and Key Set (ALEVA501111)
- TUHOME Chicago Corner Bar Cabinet, Rack, Glass Door, Black (CLB9037)
- NATIONAL PUBLIC SEATING Folding Chair, Beige, 18-3/4 In., PK4 (2301)
- NATIONAL PUBLIC SEATING Folding Chair, Gray, 18-3/4 In., PK4 (2302)
- NATIONAL PUBLIC SEATING Folding Chair, Steel, Gray, PK4 (52)
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, 29-1/2in H, Black, PK4 (1210)
- NATIONAL PUBLIC SEATING Folding Chair, 300 lb, Plastic, Black, PK4 (610)
- NATIONAL PUBLIC SEATING Commercialine Folding Chair, Vnyl, Blk, PK4 (950)
- FLASH FURNITURE Hercules Series Plastic Folding Chair White - 10 Pack 650LB Weight Capacity Comfortable Event Chair-Lightweight Folding Chair (10-LE-L-3-WHITE-GG)
- National Public Seating Seating